Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY B51080.050.0001 Hex Nut, 1/2-13 Thread Size, 18-8 Grade | CG7KEZ 42KK78

FABORY B51080.050.0001 Hex Nut, 1/2 In - 13 Thread Size, SS, 7/16 In Ht., 3/4 In Wd., Gr. 18-8, Plain, 575 Pk

Item: CG7KEZ Model: B51080.050.0001Cross Ref: 42KK78
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Nut
FinishPlain
GradeGrade 18-8
Height7/16"
MaterialStainless Steel
Max. Temp.302°F
Min. Temp.-58°F
Nut TypeStandard Hex
System Of MeasurementImperial
Tensile StrengthNot Applicable
Thread DirectionRight Hand
Thread FitClass 2B
Thread Size1/2"-13
Thread TypeCoarse
Width3/4"
ColorSilver
Dimensional StandardsASME B18.2.2
Hex Height7/16"
Hex TypeStandard Hex
Hex Width3/4"
Made In North AmericaNo
Material Grade/class18-8
Material Quality StandardsASTM A307A
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Yield Strength700 N/sq. mm
Reach CompliantYes
RemovableNo
Resistance PropertiesHigh Temperature Resistant
Rohs CompliantYes
Thread Pitch13"

Shipping Info:

Ship weight (kg) 9.6975
Country of OriginVaries

Product Variants

ProductModelThread SizeThread TypeHeightHardnessThread FitMax. Temp.Min. Temp.Nut TypePkg. Qty.Price
APPROVED VENDOR 1873 Hex Nut Full 3/8-16 9/16 Inch - Pack Of 100 | AB3YRC 1WB27 U51080.037.00013/8"-16Coarse21/64"Rockwell B95-C35---Standard Hex100€17.25
APPROVED VENDOR U51080.062.0001 Hex Nut Full 5/8-11 15/16 Inch - Pack Of 25 | AB3YRN 1WB44 U51080.062.00015/8"-11Coarse35/64"Rockwell B80-C32Class 2B302°F-58°FStandard Hex25€14.49
APPROVED VENDOR U51160.062.0002 Hex Nut Full 5/8-18 15/16 Inch - Pack Of 25 | AB3YRQ 1WB46 U51160.062.00025/8"-18Fine/Special35/64"Rockwell B80-C32Class 2B302°F-58°FStandard Hex25€21.48
APPROVED VENDOR U51080.075.0001 Hex Nut Full 3/4-10 1 1/8 Inch - Pack Of 20 | AB3YRT 1WB48 U51080.075.00013/4"-10Coarse41/64"Rockwell B80-C32Class 2B302°F-58°FStandard Hex20€18.70
APPROVED VENDOR U51160.087.0002 Hex Nut Full 7/8-14 1 5/16 Inch - Pack Of 5 | AB3YRX 1WB54 U51160.087.00027/8"-14Fine/Special3/4"Rockwell B80-C32---Standard Hex5€13.76
APPROVED VENDOR U51080.100.0001 Hex Nut Full 1-8 1 1/2 Inch Width - Pack Of 5 | AB3YRZ 1WB56 U51080.100.00011"-8Coarse55/64"Rockwell B80-C32Class 2B302°F-58°FStandard Hex5€15.16
APPROVED VENDOR 1WB58 Hex Nut Full 18-8 Stainless Steel 1-12 1 1/2 W | AB3YTB 1WB581"-12Fine55/64"Rockwell B80---Standard Hex1€6.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY B51080.050.0001 Hex Nut, 1/2 In - 13 Thread Size, SS, 7/16 In Ht., 3/4 In Wd., Gr. 18-8, Plain, 575 Pk