VESTIL D-350-15 Dock Seal 15 Projection 8 ft x 9 ft Door | AG7QDH

VESTIL D-350-15 Dock Seal, 15 Inch Projection, 8 x 9 Feet Door, Black, Nylon

Item: AG7QDH Model: D-350-15
In Stock

Get it by Tuesday, Jun 10

€1,542.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDock Seal
Compressed Length5"
Door Height108"
Door Width96"
Face Width12"
Header Height12"
Height120"
IncludesMounting Hardware
Length15"
Max. Door Height9 ft.
Nylon Reinforced Guide Strips2"
Projection15"
Side Height108"
Side Width10"
Top Pad Flap Height12"
Top Seal Height12"
Width120"

Shipping Info:

Ship weight (kg) 109.35
Ship height (cm)53.34
Ship length (cm)2.54
Ship width (cm)91.44
HS code3925200091
Country of OriginUS

Product Variants

ProductModelDoor HeightMaterialMax. Door HeightSide HeightOverall HeightDoor WidthSide WidthHeader HeightPrice
VESTIL D-350-10 Dock Seal 10 Inch For 9 Feet Height Doors | AC2AMP 2HEP9 D-350-10108"Nylon Reinforced Vinyl9 ft.108"120"96"10"12"€1,238.76
VESTIL D-350-20 Dock Seal 20 Inch For 9 Feet Height Doors | AC2AMQ 2HER1 D-350-20108"Nylon Reinforced Vinyl9 ft.108"120"96"10"12"€1,720.34
VESTIL D-150-20 Dock Seal 20 Inch For 8 Feet Height Doors | AC9VQP 3KR49 D-150-2096"Nylon Reinforced Vinyl96"96"108"96"--€1,435.06
VESTIL D-150-12 Dock Seal 12 Inch For 8 Feet Height Doors | AE4QYF 5MKA5 D-150-1296"Nylon Reinforced Vinyl96"96"108"96"--€1,130.70
VESTIL D-350-12 Dock Seal 12 Inch For 9 Feet Height Doors | AE4QYH 5MKA7 D-350-12108"Nylon Reinforced Vinyl9 ft.108"120"96"10"12"€1,344.89
VESTIL D-150-10 Dock Seal 10 Inch For 8 Feet Height Doors | AE7KVY 5Z152 D-150-1096"Nylon Reinforced Vinyl96"96"108"96"--€1,038.40
VESTIL D-150-11 Dock Seal 11" Projection 8 ft x 8 ft Door | AG7PWN D-150-1196"Vinyl96"96"-96"--€1,060.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL D-350-15 Dock Seal, 15 Inch Projection, 8 x 9 Feet Door, Black, Nylon
€1,542.21 /unit