VESTIL D-150-20 Dock Seal 20 Inch For 8 Feet Height Doors | AC9VQP 3KR49

VESTIL D-150-20 Dock Seal, 20 Inch Projection, 8 x 8 Feet Door, Black, Vinyl

Item: AC9VQP Model: D-150-20Cross Ref: 3KR49
In Stock

Get it by Tuesday, Jun 17

€1,435.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDock Seal
Compressed Length5"
Door Height96"
Door Width96"
Face Width12"
Height108"
IncludesMounting Hardware
Length20"
MaterialNylon Reinforced Vinyl
Max. Door Height96"
Nylon Reinforced Guide Strips2"
Overall Height108"
Overall Width120"
Projection20"
Side Height96"
Side Wall Width9 1/2"
Standard Guide Stipe Height30"
Top Height12"
Top Seal Height12"
Width120"
Compatible Door Height9 ft. to 8 ft.
Compatible Door Width8 ft. to 8 ft.
Frame MaterialWood
Header Height1 ft.
Maximum Compatible Door Height8 ft.
Maximum Compatible Door Width8 ft.
Minimum Compatible Door Height9 ft.
Minimum Compatible Door Width8 ft.
Product TypeDock Seal
Projection Depth1.625 ft.
Side Width1 ft.

Shipping Info:

Ship weight (kg) 113.4
Ship height (cm)66.04
Ship length (cm)2.54
Ship width (cm)91.44
HS code3925200091
Country of OriginUS

Product Variants

ProductModelDoor HeightMaterialMax. Door HeightSide HeightOverall HeightDoor WidthSide WidthHeader HeightPrice
VESTIL D-350-10 Dock Seal 10 Inch For 9 Feet Height Doors | AC2AMP 2HEP9 D-350-10108"Nylon Reinforced Vinyl9 ft.108"120"96"10"12"€1,238.76
VESTIL D-350-20 Dock Seal 20 Inch For 9 Feet Height Doors | AC2AMQ 2HER1 D-350-20108"Nylon Reinforced Vinyl9 ft.108"120"96"10"12"€1,720.34
VESTIL D-150-12 Dock Seal 12 Inch For 8 Feet Height Doors | AE4QYF 5MKA5 D-150-1296"Nylon Reinforced Vinyl96"96"108"96"--€1,130.70
VESTIL D-350-12 Dock Seal 12 Inch For 9 Feet Height Doors | AE4QYH 5MKA7 D-350-12108"Nylon Reinforced Vinyl9 ft.108"120"96"10"12"€1,344.89
VESTIL D-150-10 Dock Seal 10 Inch For 8 Feet Height Doors | AE7KVY 5Z152 D-150-1096"Nylon Reinforced Vinyl96"96"108"96"--€1,038.40
VESTIL D-150-11 Dock Seal 11" Projection 8 ft x 8 ft Door | AG7PWN D-150-1196"Vinyl96"96"-96"--€1,060.58
VESTIL D-150-13 Dock Seal, 13" Projection, 8 D-150-1396"Vinyl96"96"-96"--€1,151.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL D-150-20 Dock Seal, 20 Inch Projection, 8 x 8 Feet Door, Black, Vinyl
€1,435.06 /unit