VESTIL CSEC-48 Steel Square Connection Tubing 48 | AG7PQC

VESTIL CSEC-48 Connection Tubing, 48 Inch Size, Steel Square

Item: AG7PQC Model: CSEC-48
In Stock

Get it by Wednesday, Jun 11

€109.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Handrail Connection Tubing
ColorYellow
Connection Size1 1/4"
Height1 1/4"
Length48"
MaterialSteel
TypeSquare
Width1 1/4"

Shipping Info:

Ship weight (kg) 6.3
Ship height (cm)20.32
Ship length (cm)121.92
Ship width (cm)20.32
HS code7326908588
Country of OriginUS

Product Variants

ProductModelOverall LengthMaterialColorTypeTop Rail HeightHandrail ShapeMounting Plate DimensionsConnection SizePrice
VESTIL CSEC-108 Steel Square Connection Tubing 108" | AG7PQA CSEC-108107 7/8"SteelYellowSquare41 1/2"Square4" x 4"1 1/4"€173.80
VESTIL CSEC-120 Steel Square Connection Tubing 120" | AG7PQB CSEC-120119 7/8"SteelYellowSquare41 1/2"Square4" x 4"1 1/4"€225.85
VESTIL CSEC-60 Steel Square Connection Tubing 60" | AG7PQD CSEC-60-SteelYellowSquare---1 1/4"€118.65
RFQ
VESTIL CSEC-72 Steel Square Connection Tubing 72" | AG7PQE CSEC-72-SteelYellowSquare---1 1/4"€123.01
RFQ
VESTIL CSEC-84 Steel Square Connection Tubing 84" | AG7PQF CSEC-84-SteelYellowSquare---1 1/4"€135.73
RFQ
VESTIL CSEC-96 Steel Square Connection Tubing 96" | AG7PQG CSEC-96-SteelYellowSquare---1 1/4"€137.86
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL CSEC-48 Connection Tubing, 48 Inch Size, Steel Square
€109.15 /unit