VESTIL CSEC-120 Steel Square Connection Tubing 120 | AG7PQB

VESTIL CSEC-120 Connection Tubing, 120 Inch Size, Steel Square

Item: AG7PQB Model: CSEC-120Cross Ref: 45XC31
In Stock

Get it by Tuesday, Jun 10

€225.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Handrail Connection Tubing
ColorYellow
Connection Size1 1/4"
Handrail ComponentHandrail Connection
Handrail Component MaterialSteel
Handrail Dimensions1 1/4"
Handrail ShapeSquare
Height41 1/8"
IncludesHardware
Length119 7/8"
MaterialSteel
Midrail Height20 15/16"
Mounting Plate Dimensions4" x 4"
Number Of Mounting Holes8
Overall Height41 1/2"
Overall Length119 7/8"
Top Rail Height41 1/2"
TypeSquare
Width4"
Compatible With Manufacturer Model NumberSQ-120, SQ-120-TB
FinishPowder Coated
Includes Toe BoardToe Board Not Included
Mounting Hole Diameter7/8"
Mounting Plate Length4"
Mounting Plate Width4"
Product TypeHandrail Section

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)20.32
Ship length (cm)2.54
Ship width (cm)20.32
HS code7326908588
Country of OriginUS

Product Variants

ProductModelOverall LengthMaterialColorTypeTop Rail HeightHandrail ShapeMounting Plate DimensionsConnection SizePrice
VESTIL CSEC-108 Steel Square Connection Tubing 108" | AG7PQA CSEC-108107 7/8"SteelYellowSquare41 1/2"Square4" x 4"1 1/4"€173.80
VESTIL CSEC-48 Steel Square Connection Tubing 48" | AG7PQC CSEC-48-SteelYellowSquare---1 1/4"€109.15
VESTIL CSEC-60 Steel Square Connection Tubing 60" | AG7PQD CSEC-60-SteelYellowSquare---1 1/4"€118.65
RFQ
VESTIL CSEC-72 Steel Square Connection Tubing 72" | AG7PQE CSEC-72-SteelYellowSquare---1 1/4"€123.01
RFQ
VESTIL CSEC-84 Steel Square Connection Tubing 84" | AG7PQF CSEC-84-SteelYellowSquare---1 1/4"€135.73
RFQ
VESTIL CSEC-96 Steel Square Connection Tubing 96" | AG7PQG CSEC-96-SteelYellowSquare---1 1/4"€137.86
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL CSEC-120 Connection Tubing, 120 Inch Size, Steel Square
€225.85 /unit