VESTIL CS-33-KIT-3 Concrete Installation Kit F/72 Stops | AD9TUJ 4UP82

VESTIL CS-33-KIT-3 Concrete Installation Kit, For 72 Inch Stops

Item: AD9TUJ Model: CS-33-KIT-3Cross Ref: 4UP82
In Stock

Get it by Thursday, Jun 12

€20.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConcrete Hardward Kit
ColorSilver
MaterialSteel
Number Of Mounting Holes3
Pack Size3
Includes(3) Anchors, (3) Bolts
Installation SurfaceConcrete

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)10.16
Ship length (cm)22.86
Ship width (cm)12.7
HS code7318152095
Country of OriginCN

Product Variants

ProductModelNumber Of Mounting HolesColorMaterialPrice
VESTIL CS-33-KIT-2 Concrete Mounting Kit F/2 Holes | AC3PMK 2VDA6 CS-33-KIT-22SilverSteel€15.87
VESTIL CS-33-KIT-4 Concrete Mounting Kit F/4 Holes | AC3PMM 2VDA8 CS-33-KIT-44SilverSteel€30.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL CS-33-KIT-3 Concrete Installation Kit, For 72 Inch Stops
€20.13 /unit