VESTIL CPRO-600S Ergonomic Work Chair, Swivel Seat

Item: AG7PPC Model: CPRO-600S
In Stock

Get it by Wednesday, Jun 11

€310.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemErgonomic Worker Chair
Base Length21"
Base Width17"
Capacity220 lbs.
Cleaning MethodSoap And Water
ColorBlack
Cushion TypeRectangle
Frame MaterialSteel
Height36 5/8"
Length21 1/4"
Load Capacity220 lbs.
MaterialSteel
Max. Adjusted Height35 1/2"
Max. Seat Height35 1/2"
Min. Adjusted Height14 1/2"
Min. Seat Height14 1/2"
Seat Increments2"
Seat Length12"
Seat MaterialVinyl
Seat TypePadded
Seat Width14"
Width16 3/4"

Shipping Info:

Ship weight (kg) 11.7
Ship height (cm)17.78
Ship length (cm)114.3
Ship width (cm)45.72
HS code9401710031
Country of OriginJP

Product Variants

ProductModelSeat WidthMax. Seat HeightMin. Seat HeightHeightLoad CapacityBase LengthBase WidthCapacityPrice
VESTIL CPRO-100 Portable Ergonomic Worker Chair | AG7PNZ CPRO-10012 1/2"18"9"19"200 lbs.17 1/4"12 3/4"200 lbs.€186.59
VESTIL CPRO-200 Ergonomic Work Seat/chair 13 - 26" Height | AG7PPA CPRO-20014"26"13"25 3/8"220 lbs.21"14"220 lbs.€237.44
VESTIL CPRO-600 Ergonomic Work Seat/chair 13 - 34" Height | AG7PPB CPRO-60014"34"13"36 5/8"220 lbs.21"14"220 lbs.€288.41
VESTIL CPRO-800LP Ergonomic Work Seat/chair 18 - 33" Height | AG7PPD CPRO-800LP13 1/2"33"18 1/2"37 1/4"220 lbs.20"13"220 lbs.€213.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL CPRO-600S Ergonomic Work Chair, Swivel Seat
€310.74 /unit