VESTIL CPRO-200 Ergonomic Work Seat/chair 13 - 26 Height | AG7PPA

VESTIL CPRO-200 Ergonomic Work Seat/Chair, 13-26 Inch Height

Item: AG7PPA Model: CPRO-200
In Stock

Get it by Tuesday, Jun 10

€237.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemErgonomic Worker Chair
Base Length21"
Base Width14"
Capacity220 lbs.
Cleaning MethodSoap And Water
ColorBlack
Cushion TypeRectangle
Frame MaterialSteel
Height25 3/8"
Length17"
Load Capacity220 lbs.
MaterialSteel
Max. Adjusted Height26"
Max. Seat Height26"
Min. Adjusted Height13"
Min. Seat Height13"
Seat Increments2"
Seat Length9 1/2"
Seat MaterialVinyl
Seat TypePadded
Seat Width14"
Width17"

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)17.78
Ship length (cm)81.28
Ship width (cm)45.72
HS code9401710031
Country of OriginJP

Product Variants

ProductModelSeat WidthMax. Seat HeightMin. Seat HeightHeightLoad CapacityBase LengthBase WidthCapacityPrice
VESTIL CPRO-100 Portable Ergonomic Worker Chair | AG7PNZ CPRO-10012 1/2"18"9"19"200 lbs.17 1/4"12 3/4"200 lbs.€186.59
VESTIL CPRO-600 Ergonomic Work Seat/chair 13 - 34" Height | AG7PPB CPRO-60014"34"13"36 5/8"220 lbs.21"14"220 lbs.€288.41
VESTIL CPRO-600S Ergonomic Worker Chair - Swivel Seat | AG7PPC CPRO-600S14"35 1/2"14 1/2"36 5/8"220 lbs.21"17"220 lbs.€310.74
VESTIL CPRO-800LP Ergonomic Work Seat/chair 18 - 33" Height | AG7PPD CPRO-800LP13 1/2"33"18 1/2"37 1/4"220 lbs.20"13"220 lbs.€213.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL CPRO-200 Ergonomic Work Seat/Chair, 13-26 Inch Height
€237.44 /unit