VESTIL CONV-52-5-2-3L-Z Steel Gravity Roller Conveyor, 52 Inch x 60 Inch Size, 5000 Capacity Silver

Item: AG7PNR Model: CONV-52-5-2-3L-Z
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,079.65 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Conveyor
Capacity5000 lbs.
ColorSilver
Frame Length1"
Frame Width3 1/2"
Height4"
Length60"
MaterialSteel
Number Of Rollers15
Roller Center3.938"
Roller Dia.2.406"
Usable Width50"
Width52"

Shipping Info:

Ship weight (kg) 138.6
Ship height (cm)27.94
Ship length (cm)162.56
Ship width (cm)162.56
HS code8428390000
Country of OriginCN

Product Variants

ProductModelRoller Dia.CapacityColorHeightMaterialFrame WidthNumber Of RollersFrame LengthPrice
VESTIL CONV-1832 Conveyor with Retractable Stops 18" x 32" | AG7PNJ CONV-18321.9"800 lbs.Blue6"Steel----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL CONV-52-5-2-3L-Z Steel Gravity Roller Conveyor, 52 Inch x 60 Inch Size, 5000 Capacity Silver
€1,079.65 /unit