VESTIL CONV-1832 Steel Conveyor With Retractable Stops, 18 Inch x 32 Inch Size, 800 Lb. Capacity, Blue

Item: AG7PNJ Model: CONV-1832
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemConveyor With Retractable Stop
Capacity800 lbs.
ColorBlue
Height6"
Length32 7/8"
Lowered Height3 3/4"
MaterialSteel
Platform Height3 3/4"
Platform Length32"
Platform Width18"
Roller Dia.1.9"
Roller Spacing Centers3"
Width18"

Shipping Info:

Ship weight (kg) 31.5
Ship height (cm)48.26
Ship length (cm)93.98
Ship width (cm)63.5
HS code8428390000
Country of OriginUS

Product Variants

ProductModelRoller Dia.CapacityColorHeightMaterialFrame WidthNumber Of RollersFrame LengthPrice
VESTIL CONV-52-5-2-3L-Z Roller Conveyor 60" 5 K | AG7PNR CONV-52-5-2-3L-Z2.406"5000 lbs.Silver4"Steel3 1/2"151"€1,079.65
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL CONV-1832 Steel Conveyor With Retractable Stops, 18 Inch x 32 Inch Size, 800 Lb. Capacity, Blue