VESTIL COL-6-56-33 Cross-over Ladder 6-Step 58 Height 38 Width | AG7PLE

VESTIL COL-6-56-33 Cross-over Ladder 6-Step, 58 Inch Height, 38 Inch Width, Yellow

Item: AG7PLE Model: COL-6-56-33
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,124.58 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCrossover Ladder
Batteries IncludedNo
Capacity500 lbs.
Clearance Height58 1/4"
Clearance Span Width38.13"
Climbing Angle58°
ColorYellow
Duty Rating500 lbs.
Handrail Height42.63"
Height102 22/25"
Length116"
MaterialSteel
Midrail21"
Number Of Steps6
Platform Height60"
Platform Length48"
Platform Width23 1/2"
Span Width116"
Step Angle58°
Step Depth7"
Step MaterialSteel
Step Spacing10"
Step Width23 1/2"
Toeboard4"
Width29 1/4"

Shipping Info:

Ship weight (kg) 180.45
Ship height (cm)66.04
Ship length (cm)182.88
Ship width (cm)91.44
HS code7326908560
Country of OriginUS

Product Variants

ProductModelNumber Of StepsPlatform HeightPlatform LengthHeightClearance HeightClearance Span WidthSpan WidthMaterialPrice
VESTIL COL-3-26-14 Cross-over Ladder 3-Step 28" Height 14" Width | AG7PKP COL-3-26-14330"24"72 22/25"28 1/4"14.13"54 1/2"Steel€1,461.63
VESTIL COL-3-26-23 Cross-over Ladder 3-Step 28" Height 26" Width | AG7PKQ COL-3-26-23330"36"72 22/25"28 1/4"26.13"66 1/2"Steel€1,544.33
VESTIL COL-3-26-33 Cross-over Ladder 3-Step 28" Height 38" Width | AG7PKR COL-3-26-33330"48"72 22/25"28 1/4"38.13"78 1/2"Steel€1,585.64
RFQ
VESTIL COL-3-26-44 Cross-over Ladder 3-Step 28" Height 50" Width | AG7PKT COL-3-26-44330"60"73"28 1/4"50.13"90 1/2"Steel€1,667.30
RFQ
VESTIL COL-4-36-14 Cross-over Ladder 4-Step 38" Height 14" Width | AG7PKU COL-4-36-14440"24"82 22/25"38 1/4"14.13"67"Steel€1,595.24
VESTIL COL-4-36-23 Cross-over Ladder 4-Step 38" Height 26" Width | AG7PKV COL-4-36-23440"36"82 22/25"38 1/4"26.13"79"Steel€1,676.90
VESTIL COL-4-36-33 Cross-over Ladder 4-Step 38" Height 38" Width | AG7PKW COL-4-36-33440"48"82 22/25"38 1/4"38.13"91"Steel€1,772.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL COL-6-56-33 Cross-over Ladder 6-Step, 58 Inch Height, 38 Inch Width, Yellow
€2,124.58 /unit