VESTIL CH-200-20 C-Clamp, Square Stock Lifter, Maximum 10 Inch Capacity

Item: CE3AVQ Model: CH-200-20
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemC-Clamp
Clamp Engagement On Block3 1/2"
Clamp Lock MechanismLever
ColorYellow
Jaw Depth3 1/2"
Length13 22/25"
Lifting Clamp StyleHorizontal
Lifting Clamp TypeBeam Clamp
Load Capacity200 lbs.
MaterialSteel
Max. Block Height10"
Min. Block Height1 3/4"
Min. Jaw Opening1 3/4"
Ring Dia.2"
Thickness1"
Usable Lifting Eye Width1"
Width6"
Working Load Limit0.1 ton.

Shipping Info:

Country of OriginUS

Product Variants

ProductModelMax. Block HeightColorMaterialLoad CapacityMin. Jaw OpeningClamp Engagement On BlockClamp Lock MechanismJaw DepthPrice
VESTIL CH-200-30 C-Clamp, Square Stock Lifter, Maximum 20 Inch Capacity | CE3AVR CH-200-3020"YellowSteel200 lbs.1 3/4"3 1/2"Lever3 1/2"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL CH-200-20 C-Clamp, Square Stock Lifter, Maximum 10 Inch Capacity