VESTIL CART-400-LT Lift & Tilt Cart with Sequence Select 400 lb Capacity | AG7PCT

VESTIL CART-400-LT Lift And Tilt Cart, with Sequence Select, 400 Lb. Capacity

Item: AG7PCT Model: CART-400-LT
In Stock

Get it by Tuesday, Jun 10

€1,108.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Cart
Batteries IncludedNo
Capacity400 lbs.
Caster Dia.5"
Caster MaterialPoly On Poly
Caster Width2"
ColorBlue
Front Caster Dia.5"
Front Caster MaterialPoly On Poly
Front Caster Width2"
Handle Height39.38"
Height39 1/2"
Length36"
Lowered Height13"
MaterialSteel
Max. Height31"
Max. Tilt Angle45°
Max. Travel Distance18"
Min. Height13"
Number Of Casters4
Operation TypeFoot Operated
Platform Length30"
Platform Width19 1/2"
Power SourceManual
Raised Height31"
Rear Caster Dia.5"
Rear Caster MaterialPoly On Poly
Rear Caster Width2"
Width20"

Shipping Info:

Ship weight (kg) 110.25
Ship height (cm)45.72
Ship length (cm)121.92
Ship width (cm)101.6
HS code8428900290
Country of OriginCN

Product Variants

ProductModelPlatform LengthPlatform WidthLowered HeightRaised HeightColorCaster MaterialMax. Travel DistanceMaterialPrice
VESTIL CART-500-LT Scissor Lift Cart 500 Lb. Steel Tilt | AC3HMG 2TKY5 CART-500-LT40"21 1/2"165"36"BluePoly On Steel19 1/2"Steel-
RFQ
VESTIL CART-1000-LT Sequence Lift & Tilt Cart 1000 lb Capacity 22" x 33.6" | AG7PBF CART-1000-LT33 5/8"22"17 5/8"34 1/4"BluePoly On Steel16 5/8"Steel€1,523.08
VESTIL CART-1000-LT-PSS Partially Stainless Steel Lift & Tilt Cart 1000 lb Capacity 22" x 33.6" | AG7PBG CART-1000-LT-PSS33 5/8"22"17 1/2"35"SilverPoly On Poly16 5/8"Stainless Steel€3,409.05
VESTIL CART-600-LT Lift & Tilt Cart with Sequence Select 600 lb Capacity | AG7PDA CART-600-LT36"24"14"35"BluePoly On Poly21"Steel€1,321.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL CART-400-LT Lift And Tilt Cart, with Sequence Select, 400 Lb. Capacity
€1,108.43 /unit