VESTIL CART-1000-LT-PSS Partially Stainless Steel Lift & Tilt Cart 1000 lb Capacity 22 x 33.6 | AG7PBG

VESTIL CART-1000-LT-PSS Partially Stainless Steel Lift And Tilt Cart, 1000 Lb. Capacity, 22 Inch x 33.6 Inch Size

Item: AG7PBG Model: CART-1000-LT-PSS
In Stock

Get it by Tuesday, Jun 10

€3,409.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Cart
Batteries IncludedNo
Capacity1000 lbs.
Caster Dia.5"
Caster MaterialPoly On Poly
Caster Width3"
ColorSilver
Frame MaterialSteel
Front Caster Dia.5"
Front Caster MaterialPoly On Poly
Front Caster Width3"
Handle Height40"
Height26"
Length49"
Lowered Height17 1/2"
MaterialStainless Steel
Max. Height34 1/4"
Max. Tilt Angle40°
Max. Travel Distance16 5/8"
Min. Height17.63"
Number Of Casters4
Operation TypeFoot Operated
Platform Length33 5/8"
Platform Width22"
Power SourceManual
Raised Height35"
Rear Caster Dia.5"
Rear Caster MaterialPoly On Poly
Rear Caster Width3"
Retaining Lip7"
Width22"

Shipping Info:

Ship weight (kg) 145.35
Ship height (cm)106.68
Ship length (cm)121.92
Ship width (cm)101.6
HS code8428900290
Country of OriginCN

Product Variants

ProductModelPlatform LengthPlatform WidthLowered HeightRaised HeightColorCaster MaterialMax. Travel DistanceMaterialPrice
VESTIL CART-500-LT Scissor Lift Cart 500 Lb. Steel Tilt | AC3HMG 2TKY5 CART-500-LT40"21 1/2"165"36"BluePoly On Steel19 1/2"Steel-
RFQ
VESTIL CART-1000-LT Sequence Lift & Tilt Cart 1000 lb Capacity 22" x 33.6" | AG7PBF CART-1000-LT33 5/8"22"17 5/8"34 1/4"BluePoly On Steel16 5/8"Steel€1,523.08
VESTIL CART-400-LT Lift & Tilt Cart with Sequence Select 400 lb Capacity | AG7PCT CART-400-LT30"19 1/2"13"31"BluePoly On Poly18"Steel€1,108.43
VESTIL CART-600-LT Lift & Tilt Cart with Sequence Select 600 lb Capacity | AG7PDA CART-600-LT36"24"14"35"BluePoly On Poly21"Steel€1,321.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL CART-1000-LT-PSS Partially Stainless Steel Lift And Tilt Cart, 1000 Lb. Capacity, 22 Inch x 33.6 Inch Size
€3,409.05 /unit