VESTIL C-HOP-300 Hopper Heavy Duty Chute 3 Cubic Yards | AC2HED 2KFA8

VESTIL C-HOP-300 Hopper, Heavy Duty Chute, 3 Cubic Yards

Item: AC2HED Model: C-HOP-300Cross Ref: 2KFA8
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemChute Hopper
ColorBlue
Fork Pocket Center30"
Fork Pocket Height2 3/4"
Fork Pocket Width7 3/4"
Gauge7 ga.
Height67.062"
Length57 1/4"
Load Capacity2000 lbs.
MaterialSteel
Width86"
FinishPainted
Fork Pocket Depth50"
Frame Gauge8 ga.
Frame MaterialSteel
IncludesSafety Chain
Maximum Load Capacity2000 lbs.
Overall Height67 3/8"
Overall Length57 1/4"
Overall Width85 3/4"

Shipping Info:

Ship weight (kg) 436.5
Ship height (cm)172.72
Ship length (cm)170.18
Ship width (cm)226.06
HS code7309000090
Country of OriginUS

Product Variants

ProductModelMaterialLoad CapacityColorFork Pocket CenterFork Pocket HeightFork Pocket WidthGaugePrice
VESTIL C-HOP-200 Hopper Heavy Duty Chute 2 Cubic Yards | AC2HEC 2KFA7 C-HOP-200Steel2000 lbs.Blue30"2 3/4"7 3/4"7 ga.-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL C-HOP-300 Hopper, Heavy Duty Chute, 3 Cubic Yards