VESTIL BTA-12006042 Truck Dockboard, 12000 Lb. Capacity, 60 Inch x 42 Inch Size, Silver, Aluminium

Item: AG7NHQ Model: BTA-12006042
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,365.10 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDock Board
Ansi ClassMH 30.2
Bevel Angle11°
ColorSilver
Curb Height2 5/8"
Curb Width3 1/8"
Distance From Bend To Edge9"
Distance From Leg To Edge12"
Edge TypeBeveled
Equipped WithWelded Aluminum Locking Legs
Height11.63"
Height Differential6"
Length42"
Load Capacity12000 lbs.
MaterialAluminum
Plate Thickness1/2"
Usable Length42"
Usable Width53 3/4"
Width60"

Shipping Info:

Ship weight (kg) 74.7
Ship height (cm)33.02
Ship length (cm)106.68
Ship width (cm)152.4
HS code7610900080
Country of OriginUS

Product Variants

ProductModelUsable WidthUsable LengthHeight DifferentialCurb WidthCurb HeightLoad CapacityMaterialAnsi ClassPrice
VESTIL BTA-12006054 Aluminium Truck Dockboard 12000 lb Capacity 60" x 54" | AG7NHT BTA-1200605453 3/4"54"8 1/2"3 1/8"2 5/8"12000 lbs.AluminumMH 30.2€1,785.05
RFQ
VESTIL BTA-12006066 Aluminium Truck Dockboard 12000 lb Capacity 60" x 66" | AG7NHV BTA-1200606653 3/4"66"11"3 1/8"2 5/8"12000 lbs.AluminumMH 30.2€2,095.85
RFQ
VESTIL BTA-12006078 Aluminium Truck Dockboard 12000 lb Capacity 60" x 78" | AG7NHX BTA-1200607853 3/4"78"13"3 1/8"2 5/8"12000 lbs.AluminumMH 30.2€2,414.03
RFQ
VESTIL BTA-12006642 Aluminium Truck Dockboard 12000 lb Capacity 66" x 42" | AG7NJB BTA-1200664259 3/4"42"6"3 1/8"2 5/8"12000 lbs.AluminumMH 30.2€1,493.41
RFQ
VESTIL BTA-12006648 Aluminium Truck Dockboard 12000 lb Capacity 66" x 48" | AG7NJC BTA-1200664859 3/4"48"7"3 1/8"2 5/8"12000 lbs.AluminumMH 30.2€1,694.96
RFQ
VESTIL BTA-12006654 Aluminium Truck Dockboard 12000 lb Capacity 66" x 54" | AG7NJD BTA-1200665459 3/4"54"8 1/2"3 1/8"2 5/8"12000 lbs.AluminumMH 30.2€2,007.83
RFQ
VESTIL BTA-12006660 Aluminium Truck Dockboard 12000 lb Capacity 66" x 60" | AG7NJE BTA-1200666060 1/4"59 3/4"10"3 1/8"2 5/8"12000 lbs.AluminumMH 30.2€2,240.10
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL BTA-12006042 Truck Dockboard, 12000 Lb. Capacity, 60 Inch x 42 Inch Size, Silver, Aluminium
€1,365.10 /unit