VESTIL BTA-08006666 Truck Dockboard, 8000 Lb. Capacity, 66 Inch x 66 Inch Size, Silver, Aluminium

Item: AG7NBE Model: BTA-08006666
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€3,420.64 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDock Board
Ansi ClassMH 30.2
Bevel Angle11°
ColorSilver
Curb Height2 3/4"
Curb Width2 1/4"
Distance From Bend To Edge9"
Distance From Leg To Edge12"
Edge TypeBeveled
Equipped WithWelded Aluminum Locking Legs
Height15 3/4"
Height Differential11"
Length66"
Load Capacity8000 lbs.
MaterialAluminum
Plate Thickness1/2"
Usable Length66"
Usable Width61 1/2"
Width66"

Shipping Info:

Ship weight (kg) 105.75
Ship height (cm)43.18
Ship length (cm)167.64
Ship width (cm)167.64
HS code7610900080
Country of OriginUS

Product Variants

ProductModelUsable WidthUsable LengthPlate ThicknessHeight DifferentialCurb WidthCurb HeightLoad CapacityMaterialPrice
VESTIL BTA-08005430 Aluminium Truck Dockboard 8000 lb Capacity 54" x 30" | AG7NAC BTA-0800543049 3/4"30"0.312"4"2 1/8"2"8000 lbs.Aluminum€816.71
VESTIL BTA-08005442 Aluminium Truck Dockboard 8000 lb Capacity 54" x 42" | AG7NAE BTA-0800544249 1/2"42"0.312"6"2 1/4"2 3/4"8000 lbs.Aluminum€1,028.73
VESTIL BTA-08005454 Aluminium Truck Dockboard 8000 lb Capacity 54" x 54" | AG7NAG BTA-0800545449 1/2"54"3/8"8 1/2"2 1/4"2 3/4"8000 lbs.Aluminum€1,274.86
VESTIL BTA-08005466 Aluminium Truck Dockboard 8000 lb Capacity 54" x 66" | AG7NAJ BTA-0800546649 1/2"66"3/8"11"2 1/4"2 3/4"8000 lbs.Aluminum€1,565.55
RFQ
VESTIL BTA-08005472 Aluminium Truck Dockboard 8000 lb Capacity 54" x 72" | AG7NAK BTA-0800547249 1/2"72"3/8"12"2 1/4"2 3/4"8000 lbs.Aluminum€1,705.58
RFQ
VESTIL BTA-08005484 Aluminium Truck Dockboard 8000 lb Capacity 54" x 84" | AG7NAM BTA-0800548447 3/4"84"3/8"14"3 1/8"2 5/8"8000 lbs.Aluminum€2,112.86
RFQ
VESTIL BTA-08006078 Aluminium Truck Dockboard 8000 lb Capacity 60" x 78" | AG7NAW BTA-0800607855"77 3/4"3/8"13"2 1/4"2 3/4"8000 lbs.Aluminum€2,168.04
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL BTA-08006666 Truck Dockboard, 8000 Lb. Capacity, 66 Inch x 66 Inch Size, Silver, Aluminium
€3,420.64 /unit