Flat Shipping

Flat Shipping at €24.99 + VAT

PIC GAUGES 301L254E/CPTP200 Pressure Gauge With Diaphragm Seal, 0 To 100 PSI, 301L/Cptp, 2 1/2 Inch Dial, Pvc | CT7TQB

PIC GAUGES 301L254E/CPTP200 Pressure Gauge With Diaphragm Seal, 0 To 100 PSI, 301L/Cptp, 2 1/2 Inch Dial, Pvc

Item: CT7TQB Model: 301L254E/CPTP200Cross Ref: 54XN83
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€211.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSeal
Accuracy-2.5% to +2.5%
Accuracy GradeASME B40.100 Grade A
Accuracy ScaleMid Scale
Adjustable PointerNo
Ambient Temp. Range-30°F to +180°F
ApplicationAdded Durability
Bezel MaterialStainless Steel
Bezel Mounting TypeFixed
Blowout Safety BackNo
Calibration Certificate IncludedNo
Case ColorGray
Case ConstructionWelded Joint
Case Depth1.39"
Case Dia.2.7"
Case FinishNone
Case MaterialStainless Steel
Cleaned For Oxygen ServiceNo
Clog ResistantNo
Compatible Process MediaMedia Compatible With PTFE
Connection LocationLower
Dial ColorWhite
Diaphragm Seal TypeThreaded
Dry Dampening FeatureAnti-Vibration Movement
Field FillableYes
Freeze Resistant MovementNo
Gauge Case ColorGray
Gauge Case LiquidNone
Gauge Connection LocationBottom
Gauge Connection Size1/2"
Gauge Filled WithGlycerin
Gauge Nominal Dial Size2 1/2"
Gauge Primary Range No.ed Graduations20
Gauge Primary Range UnitsPsi
Gauge Secondary Range UnitsBar
Gauge Special OptionsDiaphragm
Graduations20 psi
Hazardous Location RatingNot Rated
Includes Mounting HardwareNo
Includes Vent PlugNo
Ip Rating, Nema RatingIP65
Lens MaterialPolycarbonate
Liquid FilledYes
Liquid-filled CaseNo
Mfr. Series301L, CPTP
Mounting Hardware IncludedNo
Mounting TypeStem Mount
Movement TypeAnti Vibration
Nominal Dial Size2 1/2"
Panel-mountableNo
Pointer ColorBlack
Pointer MaterialAluminum
Pressure Gauge TypeProcess Pressure Gauge With Diaphragm Seal
Pressure Range0 psi to 100 psi
Pressure Range TypePressure
Primary Scale Minor Graduations2
Primary Scale Numeric Increments20 , 20.0
Primary Scale UnitsPsi
Process Connection GenderMale
Process Connection LocationBottom
Process Connection Size1/4"
Process Connection TypeNPT
Process Temperature Range-40°F to +300°F
Range0 psi to 100 psi
Removable BezelNo
Scale TypeDual
Seal Compatible Process GradeGrade 316
Seal Compatible Process MaterialStainless Steel
Seal Diaphragm FinishPTFE Coated
Seal Diaphragm MaterialStainless Steel
Seal Fill LiquidGlycerin
Seal Lower Housing MaterialPVC
Secondary Pressure Range0 Bar to 7 Bar
Secondary Scale UnitsBar
Sensor GradeGrade 316
Sensor MaterialStainless Steel
Socket MaterialStainless Steel
Vibration ResistanceField Fillable
Wetted MaterialsStainless Steel
Wetted Parts GradeGrade 316

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)6.86
Ship length (cm)6.35
Ship width (cm)3.53
Country of OriginCN

Product Variants

ProductModelPressure Range TypePressure RangeVibration ResistancePrimary Scale UnitsGauge Case LiquidAmbient Temp. RangeSecondary Pressure RangeBezel Mounting TypePrice
PIC GAUGES 301L254M/0JJJ100 Pressure Gauge With Diaphragm Seal, 0 To 1000 Psi, 301L/0Jjj, 2 1/2 Inch Dial, Glycerin | CT7TPV 301L254M/0JJJ100Pressure0 psi to 1000 psiLiquid FilledPsiGlycerin+30°F to +160°F0 Bar to 1000 BarFixed€123.52
PIC GAUGES 301L254M/0JJJ200 Pressure Gauge With Diaphragm Seal, 0 To 1000 Psi, 301L/0Jjj, 2 1/2 Inch Dial, Glycerin | CT7TPW 301L254M/0JJJ200Pressure0 psi to 1000 psiLiquid FilledPsiGlycerin+30°F to +160°F0 Bar to 1000 BarFixed€117.80
PIC GAUGES 301L254E/0JJJ100 Pressure Gauge With Diaphragm Seal, 0 To 100 Psi, 301L/0Jjj, 2 1/2 Inch Dial, Glycerin | CT7TPX 301L254E/0JJJ100Pressure0 psi to 100 psiField FillablePsiNone-30°F to +180°F0 Bar to 7 BarFixed€123.52
PIC GAUGES 301L254E/0JJJ200 Pressure Gauge With Diaphragm Seal, 0 To 100 PSI, 301L/0Jjj, 2 1/2 Inch Dial, Glycerin | CT7TPY 301L254E/0JJJ200Pressure0 psi to 100 psiField FillablePsiNone-30°F to +180°F0 Bar to 7 BarFixed€106.35
PIC GAUGES 301L254E/1JTT100 Pressure Gauge With Diaphragm Seal, 0 To 100 Psi, 301L/1Jtt1, 2 1/2 Inch Dial, Glycerin | CT7TPZ 301L254E/1JTT100Pressure0 psi to 100 psiField FillablePsiNone-30°F to +180°F0 Bar to 7 BarFixed€240.82
PIC GAUGES 301L254E/5JJJA00 Pressure Gauge With Diaphragm Seal, 0 To 100 Psi, 301L/5Jjj, 2 1/2 Inch Dial, Glycerin | CT7TQA 301L254E/5JJJA00Pressure0 psi to 100 psiField FillablePsiNone-30°F to +180°F0 Bar to 7 BarFixed€160.30
PIC GAUGES 301L254B/3JJJ100 Pressure Gauge With Diaphragm Seal, 0 To 15 Psi, 301L/3Jjj, 2 1/2 Inch Dial, Glycerin | CT7TQC 301L254B/3JJJ100Pressure0 psi to 15 psiField FillablePsiNone-30°F to +180°F0 Bar to 1 BarFixed€123.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PIC GAUGES 301L254E/CPTP200 Pressure Gauge With Diaphragm Seal, 0 To 100 PSI, 301L/Cptp, 2 1/2 Inch Dial, Pvc
€211.93 /unit