VESTIL BTA-07007272 Truck Dockboard, 7000 Lb. Capacity, 72 Inch x 72 Inch Size, Silver, Aluminium

Item: AG7MZJ Model: BTA-07007272
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€3,912.87 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDock Board
Ansi ClassMH 30.2
Bevel Angle11°
ColorSilver
Curb Height2 3/4"
Curb Width2 1/4"
Distance From Bend To Edge9"
Distance From Leg To Edge12"
Edge TypeBeveled
Equipped WithWelded Aluminum Locking Legs
Height16 3/4"
Height Differential12"
Length72"
Load Capacity7000 lbs.
MaterialAluminum
Plate Thickness1/2"
Usable Length72"
Usable Width67 1/2"
Width72"

Shipping Info:

Ship weight (kg) 99
Ship height (cm)43.18
Ship length (cm)182.88
Ship width (cm)182.88
HS code7610900080
Country of OriginUS

Product Variants

ProductModelUsable WidthUsable LengthPlate ThicknessHeight DifferentialCurb WidthCurb HeightLoad CapacityMaterialPrice
VESTIL BTA-07005454 Aluminium Truck Dockboard 7000 lb Capacity 54" x 54" | AG7MYE BTA-0700545449 1/2"54"0.312"8 1/2"2 1/4"2 3/4"7000 lbs.Aluminum€1,275.99
VESTIL BTA-07005466 Aluminium Truck Dockboard 7000 lb Capacity 54" x 66" | AG7MYG BTA-0700546649 1/2"66"3/8"11"2 1/4"2 3/4"7000 lbs.Aluminum€1,565.55
RFQ
VESTIL BTA-07006066 Aluminium Truck Dockboard 7000 lb Capacity 60" x 66" | AG7MYQ BTA-0700606655 1/2"66"3/8"11"2 1/4"2 3/4"7000 lbs.Aluminum€1,877.31
RFQ
VESTIL BTA-07006630 Aluminium Truck Dockboard 7000 lb Capacity 66" x 30" | AG7MYT BTA-0700663061 3/4"30"0.312"4"2 1/8"2"7000 lbs.Aluminum€984.28
RFQ
VESTIL BTA-07006636 Aluminium Truck Dockboard 7000 lb Capacity 66" x 36" | AG7MYU BTA-0700663661 3/4"36"0.312"5"2 1/8"2"7000 lbs.Aluminum€1,124.20
RFQ
VESTIL BTA-07006642 Aluminium Truck Dockboard 7000 lb Capacity 66" x 42" | AG7MYV BTA-0700664261 3/4"42"3/8"6"2 1/8"2"7000 lbs.Aluminum€1,247.27
RFQ
VESTIL BTA-07006654 Aluminium Truck Dockboard 7000 lb Capacity 66" x 54" | AG7MYX BTA-0700665461 1/2"54"3/8"8 1/2"2 1/4"2 3/4"7000 lbs.Aluminum€1,722.55
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL BTA-07007272 Truck Dockboard, 7000 Lb. Capacity, 72 Inch x 72 Inch Size, Silver, Aluminium
€3,912.87 /unit