VESTIL BTA-05008430 Truck Dockboard, 5000 Lb. Capacity, 84 Inch x 30 Inch Size, Silver, Aluminium

Item: AG7MVK Model: BTA-05008430
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,134.86 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDock Board
Ansi ClassMH 30.2
Bevel Angle11°
ColorSilver
Curb Height2"
Curb Width2 1/8"
Distance From Bend To Edge9"
Distance From Leg To Edge12"
Edge TypeBeveled
Equipped WithWelded Aluminum Locking Legs
Height11"
Height Differential4"
Length30"
Load Capacity5000 lbs.
MaterialAluminum
Plate Thickness0.312"
Usable Length30"
Usable Width79 3/4"
Width84"

Shipping Info:

Ship weight (kg) 42.3
Ship height (cm)27.94
Ship length (cm)76.2
Ship width (cm)213.36
HS code7610900080
Country of OriginUS

Product Variants

ProductModelUsable WidthUsable LengthPlate ThicknessHeight DifferentialCurb WidthCurb HeightLoad CapacityMaterialPrice
VESTIL BTA-05006030 Dockboard Aluminium 5000 Lb 30 x 60 In | AF2UDT 6XW86 BTA-0500603055 3/4"30"1/4"4"2 1/8"2"5000 lbs.Aluminum€748.84
RFQ
VESTIL BTA-05005454 Aluminium Truck Dockboard 5000 lb Capacity 54" x 54" | AG7MTV BTA-0500545449 3/4"54"0.312"8 1/2"2 1/8"2"5000 lbs.Aluminum€1,263.17
VESTIL BTA-05005466 Aluminium Truck Dockboard 5000 lb Capacity 54" x 66" | AG7MTX BTA-0500546649 3/4"66"0.312"11"2 1/8"2"5000 lbs.Aluminum€1,543.24
RFQ
VESTIL BTA-05005478 Aluminium Truck Dockboard 5000 lb Capacity 54" x 78" | AG7MTZ BTA-0500547849 1/2"78"0.312"13"2 1/4"2 3/4"5000 lbs.Aluminum€1,744.72
RFQ
VESTIL BTA-05006036 Aluminium Truck Dockboard 5000 lb Capacity 60" x 36" | AG7MUB BTA-0500603655 1/4"35.812"1/4"5"2 1/8"2"5000 lbs.Aluminum€879.17
RFQ
VESTIL BTA-05006072 Aluminium Truck Dockboard 5000 lb Capacity 60" x 72" | AG7MUF BTA-0500607255"71 3/4"0.312"12"2 1/4"2 3/4"5000 lbs.Aluminum€1,742.68
RFQ
VESTIL BTA-05006660 Aluminium Truck Dockboard 5000 lb Capacity 66" x 60" | AG7MUP BTA-0500666061"59 3/4"0.312"10"2 1/4"2 3/4"5000 lbs.Aluminum€1,659.98
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL BTA-05008430 Truck Dockboard, 5000 Lb. Capacity, 84 Inch x 30 Inch Size, Silver, Aluminium
€1,134.86 /unit