FABORY U51431.018.0050 Spring Pin, 0.194-0.202 Inch Dia. Range, 3/16 Inch Nominal Dia., 420 Grade | CG8TRA 41LZ61

FABORY U51431.018.0050 Spring Pin, 0.194-0.202 Inch Dia. Range, 3/16 Inch Nominal Dia., 420 Grade

Item: CG8TRA Model: U51431.018.0050Cross Ref: 41LZ61
In Stock

Get it by Friday, Jun 13

€9.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Pin
End TypeChamfered
FinishPlain
Fits Maximum Hole Diameter3/16"
Fits Minimum Hole Diameter3/16"
MaterialStainless Steel
Material Grade/class420
Maximum Chamfer Length0.055"
Outside Diameter Tolerance+/-0.008"
Pin Diameter3/16"
Pin Length Tolerance+/-0.025"
Shank Length1/2"
StandardsASME B18.8.2
Usable Length1/2"

Shipping Info:

Ship weight (kg) 0.0009
Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U51431.018.0050 Spring Pin, 0.194-0.202 Inch Dia. Range, 3/16 Inch Nominal Dia., 420 Grade
€9.32 /unit