VESTIL BS-915SS-EPD Bench Scale, Stainless Steel, Explosion Proof Display | CE3ANW

VESTIL BS-915SS-EPD Bench Scale, Stainless Steel, Explosion Proof Display

Item: CE3ANW Model: BS-915SS-EPD
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemBench Scale
ColorBlack, Red, Silver
For Use WithBS-915SS-1212-100, BS-915SS-1214-150, BS-915SS-1616-300, BS-915SS-1620-400, BS-915SS-1818-400, BS-915SS-1824-500, BS-915SS-2020-500, BS-915SS-2424-1000, BS-915SS-2424-500
InstallationFactory Installed
MaterialStainless Steel
Mobile Device CompatibilityUniversal
Overall Length1"
Overall Width6"
Pack Size1

Shipping Info:

Ship weight (kg) 2.7
Country of OriginUS

Product Variants

ProductModelWeighing CapacityOverall HeightOverall WidthOverall LengthColorReadabilityPlatform WidthPlatform LengthPrice
VESTIL BS-915SS-1212-100 Bench Scale, Stainless Steel, 100 Lbs Capacity, 12 x 12 Inch Size | CE3ANK BS-915SS-1212-100100 lbs.17"12"16"Silver0.2 lbs.12"12"-
RFQ
VESTIL BS-915SS-1214-150 Bench Scale, Stainless Steel, 150 Lbs Capacity, 12 x 14 Inch Size | CE3ANL BS-915SS-1214-1502500 lbs.17"14"18"Silver0.2 lbs.12"14"-
RFQ
VESTIL BS-915SS-1616-300 Bench Scale, Stainless Steel, 300 Lbs Capacity, 16 x 16 Inch Size | CE3ANM BS-915SS-1616-300300 lbs.26"16"20"Silver0.5 lbs.16"16"-
RFQ
VESTIL BS-915SS-1620-400 Bench Scale, Stainless Steel, 400 Lbs Capacity, 16 x 20 Inch Size | CE3ANN BS-915SS-1620-400400 lbs.26"16"24"Silver0.5 lbs.16"20"-
RFQ
VESTIL BS-915SS-1818-400 Bench Scale, Stainless Steel, 400 Lbs Capacity, 18 x 18 Inch Size | CE3ANP BS-915SS-1818-400400 lbs.26"18"22"Silver0.5 lbs.18"18"-
RFQ
VESTIL BS-915SS-1824-500 Bench Scale, Stainless Steel, 500 Lbs Capacity, 18 x 24 Inch Size | CE3ANQ BS-915SS-1824-500500 lbs.33"18"28"Silver0.1 lbs.18"24"-
RFQ
VESTIL BS-915SS-2020-500 Bench Scale, Stainless Steel, 500 Lbs Capacity, 20 x 20 Inch Size | CE3ANR BS-915SS-2020-500500 lbs.33"20"24"Silver0.1 lbs.20"20"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL BS-915SS-EPD Bench Scale, Stainless Steel, Explosion Proof Display