VESTIL BR-M3D-GAL Galvanized Bicycle Rack, 45.88 x 25 x 14.38 Inch Size

Item: CE3AMH Model: BR-M3D-GAL
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemBicycle Storage Rack
ColorGray
Height14 14/25"
Length42"
Load Capacity200 lbs.
MaterialAluminum
Mounting StyleGround Flange
Number Of Insert Position6
Number Of Mounting Holes8
Predrilled Flange Holes Dia.0.438"
TypeBike Rack
Usable Opening Width2 1/2"
Width27.19"

Shipping Info:

Ship weight (kg) 23.85
Ship height (cm)22.86
Ship length (cm)106.68
Ship width (cm)66.04
HS code9403200020
Country of OriginUS

Product Variants

ProductModelMaterialLoad CapacityMounting StyleNumber Of Insert PositionNumber Of Mounting HolesPredrilled Flange Holes Dia.HeightColorPrice
VESTIL BR-ABK Anchor Kit | CE3ALZ BR-ABKAluminum-----1 1/2"Silver-
RFQ
VESTIL BR-GL-BK Bicycle Rack, Black, 12.75 x 5.31 x 22.5 Inch Size | CE3AMA BR-GL-BKSteel2500 lbs.Ground Flange423/4"22 1/2"Black-
RFQ
VESTIL BR-GL-G Galvanized Bicycle Rack, 12.75 x 5.31 x 22.5 Inch Size | CE3AMB BR-GL-GAluminum2500 lbs.Ground Flange423/4"22 1/2"Gray€119.84
VESTIL BR-M3D-BK Bicycle Rack, Black, 45.88 x 25 x 14.38 Inch Size | CE3AMG BR-M3D-BKSteel200 lbs.Ground Flange687/16"14 14/25"Black-
RFQ
VESTIL BR-M3S-BK Bicycle Rack, Black, 45.88 x 14.44 x 14.38 Inch Size | CE3AMJ BR-M3S-BK--Ground Flange387/16"---
RFQ
VESTIL BR-M3S-GAL Galvanized Bicycle Rack, 45.9 x 14.4 x 14.4 Inch Size | CE3AMK BR-M3S-GALAluminum-Ground Flange380.438"---
RFQ
VESTIL BR-M3S-W-BK Bicycle Rack, Black, 40.4 x 13.2 x 4.5 Inch Size | CE3AML BR-M3S-W-BKSteel100 lbs.Wall Flange387/16"4.06"Black-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL BR-M3D-GAL Galvanized Bicycle Rack, 45.88 x 25 x 14.38 Inch Size