VESTIL BOL-RF-48-5.5 Removable Bollard, Rack Guards 48 Inch Height, 5.5 Inch Dia.

Item: AF4JXK Model: BOL-RF-48-5.5Cross Ref: 8YFZ0
In Stock

Get it by Tuesday, Jun 10

€190.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBollard
AssemblyAssembled
Base Thickness1/4"
Batteries IncludedNo
Cap MaterialPlastic
ColorYellow
Height48"
Hole Dia.0.562"
Impact Resistance4000 lbs. @ 4 mph
Inside Dia.5 1/4"
Integrated Chain SlotsNo
Length10 1/4"
MaterialSteel
Mounting TypeSurface
Number Of Mounting Holes4
Outside Dia.5 1/2"
Plate Thickness1/4"
RemovableYes
Thickness1/8"
Usable Height48"
Wall Thickness1/8"
Width10 1/4"
Cap TypeRemovable
Compatible Mounting Surface MaterialConcrete
FinishPowder Coated
IncludesPre-Drilled Mounting Holes
Inside Diameter5 1/4"
Installed Height48"
Locking SystemExternal Padlock
Mounting HardwareNot Included
Mounting Hole Diameter9/16"
Mounting Hole Width9/16"
Mounting StyleBolt On
Outside Diameter5 1/2"
Overall Height48"
Overall Length48"
Overall Width10 1/4"
Product TypeRemovable
Resistance PropertiesImpact Resistant
StripingIncluded
Striping DetailYes
Weight40 lbs.

Shipping Info:

Ship weight (kg) 19.8
Ship height (cm)25.4
Ship length (cm)124.46
Ship width (cm)25.4
HS code7326908588
Country of OriginUS

Product Variants

ProductModelHeightOutside Dia.Inside Dia.Usable HeightMaterialColorNumber Of Mounting HolesImpact ResistancePrice
VESTIL BOL-RF-24-5.5 Removable Bollards/Rack Guards 24" Height | AF3ZCE 8GDR5 BOL-RF-24-5.524"5 1/2"5 1/4"24"SteelYellow44000 lbs. @ 4 mph€135.69
VESTIL BOL-RF-48-4.5 Removable Bollards/Rack Guards 48" Height, 4.5" Diameter | AF4GWE 8WFK4 BOL-RF-48-4.548"4 1/2"4 1/4"48"SteelYellow44000 lbs. @ 4 mph€168.61
VESTIL BOL-RF-36-5.5 Steel Pipe Bollard Surface Mounted 36" x 5.5" | AG7MPF BOL-RF-36-5.536"5 1/2"5 1/4"36"SteelYellow44000 lbs. @ 4 mph€150.48
VESTIL BOL-RF-42-4.5 Steel Pipe Bollard Surface Mounted 42" x 4.5" | AG7MPG BOL-RF-42-4.542"4 1/2"4 1/4"42"SteelYellow44000 lbs. @ 4 mph€137.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL BOL-RF-48-5.5 Removable Bollard, Rack Guards 48 Inch Height, 5.5 Inch Dia.
€190.85 /unit