VESTIL BOL-OR-40-BK-SM Ornamental Steel Bollard Surface Mount | AG8HMF

VESTIL BOL-OR-40-BK-SM Ornamental Steel Bollard, Surface Mount

Item: AG8HMF Model: BOL-OR-40-BK-SM
In Stock

Get it by Tuesday, Jun 10

€501.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBollard
AssemblyAssembled
Base Length7.31"
Base Thickness1/4"
Base Width7.31"
Batteries IncludedNo
Cap MaterialCast Iron
ColorBlack
Height46 1/4"
Inside Dia.4 1/4"
Integrated Chain SlotsYes
Length7 1/4"
MaterialCast Iron
Mounting TypeSurface
Outside Dia.4 1/2"
Usable Height46 3/4"
Width7 1/4"

Shipping Info:

Ship weight (kg) 56.7
Ship height (cm)30.48
Ship length (cm)121.92
Ship width (cm)101.6
HS code7326908588
Country of OriginCN

Product Variants

ProductModelMaterialUsable HeightMounting TypeHeightOutside Dia.ColorCap ShapeInside Dia.Price
VESTIL BOL-OR-40-BK Ornamental Steel Bollard Underground Mount | AG8HME BOL-OR-40-BKCarbon Steel39 1/4"Underground46 1/4"4 1/2"BlackDome4 1/4"€481.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL BOL-OR-40-BK-SM Ornamental Steel Bollard, Surface Mount
€501.59 /unit