VESTIL BOL-OR-40-BK Ornamental Steel Bollard Underground Mount | AG8HME

VESTIL BOL-OR-40-BK Ornamental Steel Bollard, Underground Mount

Item: AG8HME Model: BOL-OR-40-BKCross Ref: 44PM33
In Stock

Get it by Tuesday, Jun 10

€481.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBollard
AssemblyAssembled
Base Length7.31"
Base Thickness1/4"
Base Width7.31"
Batteries IncludedNo
Cap AdjustabilityFixed
Cap MaterialCast Iron
Cap ShapeDome
ColorBlack
Compatible Mounting Surface MaterialConcrete
Height46 1/4"
Includes Mounting HardwareNot Included
Inside Dia.4 1/4"
Installation Depth5 1/8"
Installed Height40"
Integrated Chain SlotsYes
Length5 1/8"
MaterialCarbon Steel
Mounting Hole LengthNot Applicable
Mounting Hole WidthNot Applicable
Mounting TypeEmbedded Sleeve , Underground
Outside Dia.4 1/2"
ReflectivityNot Applicable
ShapeRound
StripingNo
Temporary Access StyleRemovable
Usable Height39 1/4"
Width7.312"
Cap TypeFixed
FinishPowder Coated
Locking SystemExternal Padlock
Mounting HardwareNot Included
Mounting StyleEmbedded Sleeve
Outside Diameter4 1/2"
Overall Height46"
Product TypeRemovable
Striping DetailNo
Weight84 lbs.

Shipping Info:

Ship weight (kg) 40.05
Ship height (cm)27.94
Ship length (cm)124.46
Ship width (cm)27.94
HS code7326908588
Country of OriginCN

Product Variants

ProductModelMaterialUsable HeightMounting TypeHeightOutside Dia.ColorCap ShapeInside Dia.Price
VESTIL BOL-OR-40-BK-SM Ornamental Steel Bollard Surface Mount | AG8HMF BOL-OR-40-BK-SMCast Iron46 3/4"Surface46 1/4"4 1/2"Black-4 1/4"€501.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL BOL-OR-40-BK Ornamental Steel Bollard, Underground Mount
€481.41 /unit