VESTIL BOL-MB-42-5.5 Movable Bollard With Wheel, 42 x 5.5 Inch Size

Item: AG7MNT Model: BOL-MB-42-5.5
In Stock

Get it by Tuesday, Jun 17

€159.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBollard
Cap MaterialPlastic
Height42"
Length15.062"
Thickness1/8"
Wheel Dia.10"
Wheel MaterialMold On Rubber
Wheel Width2 1/2"
Width17 1/2"

Shipping Info:

Ship weight (kg) 24.3
Ship height (cm)109.22
Ship length (cm)53.34
Ship width (cm)40.64
HS code7326908588
Country of OriginUS

Product Variants

ProductModelCap MaterialHeightMaterialColorCap ShapeMounting Hole Dia.ThicknessWheel Dia.Price
VESTIL BOL-MB-JK-42-5.5 Movable Bollard With Slots 42" x 5.5" | AG7MNU BOL-MB-JK-42-5.5Plastic42"----1/8"10"€168.62
VESTIL BOL-MB-JKS-42-5.5 Movable Bollard With Slots 42" x 5.5" Silver Cap | AG7MNV BOL-MB-JKS-42-5.5Steel42"SteelYellowDome15"1/8"10"€193.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL BOL-MB-42-5.5 Movable Bollard With Wheel, 42 x 5.5 Inch Size
€159.04 /unit