Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 90483 Ammonia Pipe Marker Pu 8 Inch And Above | AF4TBF 9J171

BRADY 90483 Ammonia Pipe Marker Pu 8 Inch And Above

Item: AF4TBF Model: 90483Cross Ref: 9J171
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Background ColorYellow
Height4"
Iiar AbbreviationPU
Legend ColorBlack, Orange, Red, White
MaterialVinyl
Physical StateLiquid
Width24"
Abrasion ResistantYes
Adhesive MaterialAcrylic
Adhesive Pipe Marker FormatDie-Cut on Cards
Adhesive StylePermanent
Ansi/asme A13.1Yes
Average Outdoor Durability8 yrs. to 10 yrs.
Character Height3 1/2"
Chemical ResistantYes
FinishGlossy
Fits Pipe O.d.8" And Larger
Glow In The DarkNo
Humidity ResistantNo
Iiar PhaseLIQ
Iiar Pressure LevelHigh
Iiar System AbbreviationPU
Iso 14726No
Legend Text ColorBlack, Orange, Red, White
Minimum Application Temperature0°F
Nfpa 99, Cga C-9No
Number Of Pipe Markers1
Pipe Marker LegendAmmonia
Pipe Marker MaterialPlastic
Pipe Marker Mounting StyleAdhesive Pipe Marker
Pipe Marker Package TypeCard
Printed LanguageEnglish
Protective CoatingNo Protective Coating
ReflectiveNo
Roll Length4"
Roll Width24"
StandardsANSI A13.1-2007
Thickness0.004"
Uv ResistantNo
Water ResistantNo
Weather ResistantYes
With Or Without ArrowsWithout

Shipping Info:

Ship weight (kg) 6.3855
Ship height (cm)14.61
Ship length (cm)34.29
Ship width (cm)36.83
HS code3926909980
Country of OriginUS

Product Details:

    • Pressure Level (High)

Product Variants

ProductModelIiar AbbreviationPhysical StateHeightMaterialBackground ColorPrice
BRADY 90445 Ammonia Pipe Marker Hgd 8 Inch And Above | AE9TFP 6M800 90445HGDVapor4"VinylYellow€8.57
BRADY 59923 Ammonia Pipe Marker Hg 8 Inch And Above | AF3RWV 8CN83 59923HGVapor4"-Yellow€52.76
BRADY 59925 Ammonia Pipe Marker Hpl 8 Inch And Above | AF3RWW 8CN84 59925HPLLiquid4"-Yellow€51.05
BRADY 59926 Ammonia Pipe Marker Hsd 8 Inch And Above | AF3RWX 8CN85 59926HSDVapor4"-Yellow€53.46
BRADY 90458 Ammonia Pipe Marker Tsr 8 Inch And Above | AF3RWZ 8CN87 90458TSR-4"VinylYellow€8.10
BRADY 90462 Ammonia Pipe Marker Iiar 8 Inch And Above | AF3RXA 8CN88 90462-Liquid4"VinylYellow€8.56
BRADY 59920 Ammonia Pipe Marker Cd 8 Inch And Above | AF3RXK 8CN97 59920CDLiquid4"-Yellow€56.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 90483 Ammonia Pipe Marker Pu 8 Inch And Above
€8.47 /unit