VESTIL BALL-S30 Chrome Ball Transfer Strip 30 x 2-3/4 | AG7MJN

VESTIL BALL-S30 Chrome Ball Transfer Strip, 30 x 2-3/4 Inch Size

Item: AG7MJN Model: BALL-S30
In Stock

Get it by Tuesday, Jun 10

€81.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Transfer Strip
Ball Spacing3"
Capacity75 lbs.
ColorSilver
Height1 3/8"
Length30"
MaterialSteel
Max. Temp.150°F
Number Of Ball10
Width2 3/4"

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)5.08
Ship length (cm)121.92
Ship width (cm)20.32
HS code8431390080
Country of OriginCN

Product Variants

ProductModelBall SpacingNumber Of BallHeightCapacityMax. Temp.ColorMaterialPrice
VESTIL BALL-S40 Chrome Ball Transfer Strip 40" x 2-3/4" | AG7MJP BALL-S403 1/4"131 3/8"75 lbs.150°F---
RFQ
VESTIL BALL-S60 Chrome Ball Transfer Strip 60" x 2-3/4" | AG7MJQ BALL-S603 1/4"201 3/8"75 lbs.150°FSilverSteel€157.90
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL BALL-S30 Chrome Ball Transfer Strip, 30 x 2-3/4 Inch Size
€81.61 /unit