Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER HXNTSSR1210 Hex Nut, 1/2 10 Thread, 7/8 Inch Hex Width, 31/64 Inch Hex Height, Stainless Steel | CQ2AHL

GRAINGER HXNTSSR1210 Hex Nut, 1/2 In - 10 Thread Size, SS, 31/64 In Ht., 7/8 In Wd., Gr. 18-8

Item: CQ2AHL Model: HXNTSSR1210Cross Ref: 33P195
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€132.90 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Nut
FinishPlain
GradeGrade 18-8
Height31/64"
MaterialStainless Steel
Nut TypeStandard Hex
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Pitch0.1"
Thread Size1/2"-10
Thread TypeACME
Width7/8"

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER HXNTSSR1210 Hex Nut, 1/2 In - 10 Thread Size, SS, 31/64 In Ht., 7/8 In Wd., Gr. 18-8
€132.90 /pack