VESTIL BALL-2036 Chrome Ball Transfer Platform 20 x 36 | AG7MJG

VESTIL BALL-2036 Chrome Ball Transfer Platform, 20 x 36 Inch Size

Item: AG7MJG Model: BALL-2036
In Stock

Get it by Tuesday, Jun 10

€724.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Transfer Platform
Ball Centers4"
Ball Transfer Length4 3/4"
Ball Transfer Width4"
Capacity75 lbs.
ColorSilver
Height3 1/4"
Length36.187"
MaterialSteel
Number Of Ball32
Width20 7/8"

Shipping Info:

Ship weight (kg) 14.85
Ship height (cm)17.78
Ship length (cm)93.98
Ship width (cm)63.5
HS code8431390080
Country of OriginCN

Product Variants

ProductModelHeightColorNumber Of BallCapacityMaterialBall CentersBall Transfer LengthBall Transfer WidthPrice
VESTIL BALL-1828 Chrome Transfer Platform 18" x 28" | AG7MJD BALL-18283 1/4"Silver2475 lbs.Steel4"4 3/4"4"€629.99
VESTIL BALL-2448 Chrome Ball Transfer Platform 24" x 48" | AG7MJH BALL-24482 3/8"Silver7275 lbs.Steel4"4 3/4"4"€1,134.89
VESTIL BALL-3060 Chrome Ball Transfer Platform 30" x 60" | AG7MJK BALL-30602 3/8"Silver10575 lbs.Steel4"4 3/4"4"€1,423.43
RFQ
VESTIL BALL-4048 Chrome Ball Transfer Platform 40" x 48" | AG7MJL BALL-40482 3/8"Blue12075 lbs.Steel4"4 3/4"4"€1,503.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL BALL-2036 Chrome Ball Transfer Platform, 20 x 36 Inch Size
€724.41 /unit