VESTIL BALL-1828 Chrome Transfer Platform 18 x 28 | AG7MJD

VESTIL BALL-1828 Chrome Transfer Platform, 18 x 28 Inch Size

Item: AG7MJD Model: BALL-1828
In Stock

Get it by Tuesday, Jun 10

€629.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Transfer Platform
Ball Centers4"
Ball Transfer Length4 3/4"
Ball Transfer Width4"
Capacity75 lbs.
ColorSilver
Height3 1/4"
Length28"
MaterialSteel
Number Of Ball24
Width18 1/8"

Shipping Info:

Ship weight (kg) 10.8
Ship height (cm)15.24
Ship length (cm)81.28
Ship width (cm)48.26
HS code8431390080
Country of OriginCN

Product Variants

ProductModelHeightColorNumber Of BallCapacityMaterialBall CentersBall Transfer LengthBall Transfer WidthPrice
VESTIL BALL-2036 Chrome Ball Transfer Platform 20" x 36" | AG7MJG BALL-20363 1/4"Silver3275 lbs.Steel4"4 3/4"4"€724.41
VESTIL BALL-2448 Chrome Ball Transfer Platform 24" x 48" | AG7MJH BALL-24482 3/8"Silver7275 lbs.Steel4"4 3/4"4"€1,134.89
VESTIL BALL-3060 Chrome Ball Transfer Platform 30" x 60" | AG7MJK BALL-30602 3/8"Silver10575 lbs.Steel4"4 3/4"4"€1,423.43
RFQ
VESTIL BALL-4048 Chrome Ball Transfer Platform 40" x 48" | AG7MJL BALL-40482 3/8"Blue12075 lbs.Steel4"4 3/4"4"€1,503.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL BALL-1828 Chrome Transfer Platform, 18 x 28 Inch Size
€629.99 /unit