VESTIL AWR-G-38-9A-HR Walk Ramp With Rail, Aluminum Grip, 39.38 x 108.5 Inch Size | CE3AJU

VESTIL AWR-G-38-9A-HR Walk Ramp With Rail, Aluminium Grip, 39.38 x 108.5 Inch Size

Item: CE3AJU Model: AWR-G-38-9A-HR
Limited Availability
€1,749.00 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWalk Ramp
Capacity With 2 Wheel Cart1600 lbs.
Capacity With 4 Wheel Cart2500 lbs.
ColorSilver
Curb Height (in.)2"
Deck TypeGrip Strut
Depth108 1/2"
Distance Between Curbs39 3/8"
Handrail ColorSilver
Handrail Height40 1/4"
Handrails IncludedYes
Height45.333"
Height Range6" to 33"
Includes2 Bolt On Handrails
Installation TypeBolt On
Length9 ft.
MaterialDecal, Label
Max. Height33"
Midrail18.438"
Midrail Height18.444"
Min. Height6"
Number Of Handrails2
Railing Height40 1/4"
Ramp Frame MaterialAluminum
Ramp Grate MaterialAluminum
Safety Curb2"
Usable Length108 1/2"
Usable Rail Length84"
Usable Ramp Length108 1/2"
Usable Ramp Width36"
Width39 3/8"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelDepthDistance Between CurbsMax. HeightUsable Ramp WidthUsable Ramp LengthUsable LengthCapacity With 2 Wheel CartCapacity With 4 Wheel CartPrice
VESTIL AWR-G-28-10A-HR Walk Ramp With Rail, Aluminum Grip, 29.38 x 120.25 Inch Size | CE3AHT AWR-G-28-10A-HR120 1/4"29 3/8"38"26"120 1/4"120 1/4"1500 lbs.2200 lbs.€1,694.92
VESTIL AWR-G-28-12A-HR Walk Ramp With Rail, Aluminum Grip, 29.38 x 143.75 Inch Size | CE3AHV AWR-G-28-12A-HR143 3/4"29 3/8"46"26"143 3/4"143 3/4"1400 lbs.1900 lbs.€2,309.02
VESTIL AWR-G-28-14A-HR Walk Ramp With Rail, Aluminum Grip, 29.38 x 167.5 Inch Size | CE3AHX AWR-G-28-14A-HR167 1/4"29 3/8"56"26"167 1/4"167 1/4"1200 lbs.1600 lbs.€2,460.71
VESTIL AWR-G-28-16A-HR Walk Ramp With Rail, Aluminum Grip, 29.38 x 191 Inch Size | CE3AHZ AWR-G-28-16A-HR190 3/4"29 3/8"62"26"190 3/4"190 3/4"1000 lbs.1000 lbs.€2,716.38
RFQ
VESTIL AWR-G-28-6A-HR Walk Ramp With Rail, Aluminum Grip, 29.38 x 73.25 Inch Size | CE3AJB AWR-G-28-6A-HR73 1/4"29 3/8"21"26"73 1/4"73 1/4"2000 lbs.2800 lbs.€1,251.56
VESTIL AWR-G-28-7A-HR Walk Ramp With Rail, Aluminum Grip, 29.38 x 85 Inch Size | CE3AJC AWR-G-28-7A-HR85"29 3/8"25"26"85"85"1800 lbs.2800 lbs.€1,383.12
VESTIL AWR-G-28-8A-HR Walk Ramp With Rail, Aluminum Grip, 29.38 x 96.75 Inch Size | CE3AJD AWR-G-28-8A-HR96 3/4"29 3/8"29"26"96 3/4"96 3/4"1650 lbs.2500 lbs.€1,499.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL AWR-G-38-9A-HR Walk Ramp With Rail, Aluminium Grip, 39.38 x 108.5 Inch Size
€1,749.00 /unit