VESTIL AWR-G-28-7A-HR Walk Ramp With Rail, Aluminum Grip, 29.38 x 85 Inch Size | CE3AJC

VESTIL AWR-G-28-7A-HR Walk Ramp With Rail, Aluminium Grip, 29.38 x 85 Inch Size

Item: CE3AJC Model: AWR-G-28-7A-HR
Limited Availability
€1,383.12 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWalk Ramp
Capacity With 2 Wheel Cart1800 lbs.
Capacity With 4 Wheel Cart2800 lbs.
ColorSilver
Curb Height (in.)2"
Deck TypeGrip Strut
Depth85"
Distance Between Curbs29 3/8"
Handrail ColorSilver
Handrail Height40 1/4"
Handrails IncludedYes
Height45.333"
Height Range6" to 25"
Includes2 Bolt On Handrails
Installation TypeBolt On
Length7 ft.
MaterialAluminum
Max. Height25"
Midrail18.438"
Midrail Height18.444"
Min. Height6"
Number Of Handrails2
Railing Height40 1/4"
Ramp Frame MaterialAluminum
Ramp Grate MaterialAluminum
Safety Curb2"
Usable Length85"
Usable Rail Length60"
Usable Ramp Length85"
Usable Ramp Width26"
Width29 3/8"

Shipping Info:

Ship weight (kg) 43.65
Ship height (cm)63.5
Ship width (cm)74.61
Country of OriginUS

Product Variants

ProductModelDepthDistance Between CurbsMax. HeightUsable Ramp WidthUsable Ramp LengthUsable LengthCapacity With 2 Wheel CartCapacity With 4 Wheel CartPrice
VESTIL AWR-G-28-10A-HR Walk Ramp With Rail, Aluminum Grip, 29.38 x 120.25 Inch Size | CE3AHT AWR-G-28-10A-HR120 1/4"29 3/8"38"26"120 1/4"120 1/4"1500 lbs.2200 lbs.€1,694.92
VESTIL AWR-G-28-12A-HR Walk Ramp With Rail, Aluminum Grip, 29.38 x 143.75 Inch Size | CE3AHV AWR-G-28-12A-HR143 3/4"29 3/8"46"26"143 3/4"143 3/4"1400 lbs.1900 lbs.€2,309.02
VESTIL AWR-G-28-14A-HR Walk Ramp With Rail, Aluminum Grip, 29.38 x 167.5 Inch Size | CE3AHX AWR-G-28-14A-HR167 1/4"29 3/8"56"26"167 1/4"167 1/4"1200 lbs.1600 lbs.€2,460.71
VESTIL AWR-G-28-16A-HR Walk Ramp With Rail, Aluminum Grip, 29.38 x 191 Inch Size | CE3AHZ AWR-G-28-16A-HR190 3/4"29 3/8"62"26"190 3/4"190 3/4"1000 lbs.1000 lbs.€2,716.38
RFQ
VESTIL AWR-G-28-6A-HR Walk Ramp With Rail, Aluminum Grip, 29.38 x 73.25 Inch Size | CE3AJB AWR-G-28-6A-HR73 1/4"29 3/8"21"26"73 1/4"73 1/4"2000 lbs.2800 lbs.€1,251.56
VESTIL AWR-G-28-8A-HR Walk Ramp With Rail, Aluminum Grip, 29.38 x 96.75 Inch Size | CE3AJD AWR-G-28-8A-HR96 3/4"29 3/8"29"26"96 3/4"96 3/4"1650 lbs.2500 lbs.€1,499.70
VESTIL AWR-G-28-9A-HR Walk Ramp With Rail, Aluminum Grip, 29.38 x 108.5 Inch Size | CE3AJE AWR-G-28-9A-HR108 1/2"29 3/8"33"26"108 1/2"108 1/2"1600 lbs.2500 lbs.€1,588.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL AWR-G-28-7A-HR Walk Ramp With Rail, Aluminium Grip, 29.38 x 85 Inch Size
€1,383.12 /unit