VESTIL AWR-38-8A-HR Wheel Walk Ramp, Rail Overlap, Aluminium, 96 x 38 Inch Size

Item: CE3AHM Model: AWR-38-8A-HR
Limited Availability
€1,453.07 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWalk Ramp
Capacity With 2 Wheel Cart1650 lbs.
Capacity With 4 Wheel Cart2500 lbs.
ColorSilver
Curb Height (in.)1 1/2"
Depth96"
Distance Between Curbs38"
Handrail ColorSilver
Handrail Height40 1/4"
Handrails IncludedYes
Height45.333"
Height Range6" to 29"
Includes2 Bolt On Handrails
Installation TypeBolt On
Length8 ft.
MaterialAluminum
Max. Height29"
Midrail18.438"
Midrail Height18.444"
Min. Height6"
Number Of Handrails2
Railing Height40 1/4"
Ramp Frame MaterialAluminum
Ramp Grate MaterialAluminum
Safety Curb1 1/2"
Usable Length96"
Usable Rail Length72"
Usable Ramp Length96"
Usable Ramp Width36"
Width38"

Shipping Info:

Ship weight (kg) 67.5
Ship height (cm)73.66
Ship width (cm)96.52
Country of OriginUS

Product Variants

ProductModelDepthDistance Between CurbsMax. HeightUsable Ramp WidthUsable Ramp LengthUsable LengthCapacity With 2 Wheel CartCapacity With 4 Wheel CartPrice
VESTIL AWR-28-10A-HR Walk Ramp, Rail Overlap, Aluminum, 120 x 28 Inch Size | CE3AFN AWR-28-10A-HR120"28"38"26"120"120"1500 lbs.2200 lbs.€1,478.51
VESTIL AWR-28-10B-HR Walk Ramp, Rail Hook, Aluminum, 120 x 28 Inch Size | CE3AFP AWR-28-10B-HR123"28"40"26"121.571"121.562"1500 lbs.2200 lbs.€1,430.76
VESTIL AWR-28-12A-HR Walk Ramp, Rail Overlap, Aluminum, 144 x 28 Inch Size | CE3AFR AWR-28-12A-HR144"28"46"26"144"144"1400 lbs.1900 lbs.€1,999.36
VESTIL AWR-28-12B-HR Walk Ramp, Rail Hook, Aluminum, 144 x 28 Inch Size | CE3AFT AWR-28-12B-HR147"28"48"26"145.444"145.438"1400 lbs.1900 lbs.€1,980.19
VESTIL AWR-28-14A-HR Walk Ramp, Rail Overlap, Aluminum, 168 x 28 Inch Size | CE3AFV AWR-28-14A-HR168"28"54"26"168"168"1200 lbs.1600 lbs.€2,175.45
VESTIL AWR-28-14B-HR Walk Ramp, Rail Hook, Aluminum, 168 x 28 Inch Size | CE3AFX AWR-28-14B-HR170 4/5"28"56"26"169 1/4"169 1/4"1200 lbs.1600 lbs.€2,103.29
VESTIL AWR-28-16A-HR Walk Ramp, Rail Overlap, Aluminum, 192 x 28 Inch Size | CE3AFZ AWR-28-16A-HR192"28"62"26"192"192"1000 lbs.1000 lbs.€2,371.66
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL AWR-38-8A-HR Wheel Walk Ramp, Rail Overlap, Aluminium, 96 x 38 Inch Size
€1,453.07 /unit