VESTIL AWR-28-12B-HR Wheel Walk Ramp, Rail Hook, Aluminium, 144 x 28 Inch Size

Item: CE3AFT Model: AWR-28-12B-HR
Limited Availability
€1,980.19 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWalk Ramp
Capacity With 2 Wheel Cart1400 lbs.
Capacity With 4 Wheel Cart1900 lbs.
ColorSilver
Curb Height (in.)1 1/2"
Depth147"
Distance Between Curbs28"
Handrail ColorSilver
Handrail Height40 1/4"
Handrails IncludedYes
Height45.333"
Height Range6" to 48"
Includes4 Bolt On Handrails
Installation TypeBolt On
Length12 ft.
MaterialPolystyrene
Max. Height48"
Midrail18.438"
Midrail Height18.444"
Min. Height6"
Number Of Handrails4
Railing Height40 1/4"
Ramp Frame MaterialAluminum
Ramp Grate MaterialAluminum
Safety Curb1 1/2"
Usable Length145.438"
Usable Rail Length122.312"
Usable Ramp Length145.444"
Usable Ramp Width26"
Width28"

Shipping Info:

Ship weight (kg) 91.8
Ship height (cm)121.92
Ship width (cm)71.12
Country of OriginUS

Product Variants

ProductModelDepthDistance Between CurbsMax. HeightUsable Ramp WidthUsable Ramp LengthUsable LengthCapacity With 2 Wheel CartCapacity With 4 Wheel CartPrice
VESTIL AWR-28-10A-HR Walk Ramp, Rail Overlap, Aluminum, 120 x 28 Inch Size | CE3AFN AWR-28-10A-HR120"28"38"26"120"120"1500 lbs.2200 lbs.€1,478.51
VESTIL AWR-28-10B-HR Walk Ramp, Rail Hook, Aluminum, 120 x 28 Inch Size | CE3AFP AWR-28-10B-HR123"28"40"26"121.571"121.562"1500 lbs.2200 lbs.€1,430.76
VESTIL AWR-28-12A-HR Walk Ramp, Rail Overlap, Aluminum, 144 x 28 Inch Size | CE3AFR AWR-28-12A-HR144"28"46"26"144"144"1400 lbs.1900 lbs.€1,999.36
VESTIL AWR-28-14A-HR Walk Ramp, Rail Overlap, Aluminum, 168 x 28 Inch Size | CE3AFV AWR-28-14A-HR168"28"54"26"168"168"1200 lbs.1600 lbs.€2,175.45
VESTIL AWR-28-14B-HR Walk Ramp, Rail Hook, Aluminum, 168 x 28 Inch Size | CE3AFX AWR-28-14B-HR170 4/5"28"56"26"169 1/4"169 1/4"1200 lbs.1600 lbs.€2,103.29
VESTIL AWR-28-16A-HR Walk Ramp, Rail Overlap, Aluminum, 192 x 28 Inch Size | CE3AFZ AWR-28-16A-HR192"28"62"26"192"192"1000 lbs.1000 lbs.€2,371.66
RFQ
VESTIL AWR-28-16B-HR Walk Ramp, Rail Hook, Aluminum, 192 x 28 Inch Size | CE3AGB AWR-28-16B-HR194 5/8"28"64"26"193 1/8"193 1/8"1000 lbs.1000 lbs.€2,319.65
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL AWR-28-12B-HR Wheel Walk Ramp, Rail Hook, Aluminium, 144 x 28 Inch Size
€1,980.19 /unit