VESTIL AWR-38-16A Aluminium Walk Ramp Overlap Style 192 x 38 | AG7MDU

VESTIL AWR-38-16A Aluminium Walk Ramp, Overlapping Style, 192 Inch x 38 Inch Size

Item: AG7MDU Model: AWR-38-16A
In Stock

Get it by Friday, Jun 13

€1,499.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWalk Ramp
Capacity With 2 Wheel Cart1000 lbs.
Capacity With 4 Wheel Cart1000 lbs.
ColorSilver
Curb Height (in.)1 1/2"
Depth192"
Distance Between Curbs38"
Height5 1/4"
Height Range6" to 62"
IncludesSafety Retaining Chains
Length192"
MaterialAluminum
Max. Height62"
Min. Height6"
Ramp Frame MaterialAluminum
Ramp Grate MaterialAluminum
Safety Curb1 1/2"
Usable Length192"
Usable Ramp Length192"
Usable Ramp Width36"
Width38"

Shipping Info:

Ship weight (kg) 89.1
Ship height (cm)12.7
Ship length (cm)2.54
Ship width (cm)96.52
HS code7610900080
Country of OriginUS

Product Variants

ProductModelHeightDepthDistance Between CurbsMax. HeightUsable Ramp WidthUsable Ramp LengthUsable LengthCapacity With 2 Wheel CartPrice
VESTIL AWR-28-10A Aluminium Walk Ramp Overlap Style 120" x 28" | AG7MCV AWR-28-10A4 3/4"120"28"38"26"120"120"1500 lbs.€825.18
VESTIL AWR-28-10B Aluminium Walk Ramp Hook Style 120" x 28" | AG7MCW AWR-28-10B5.812"123"28"40"26"121.571"120"1500 lbs.€780.59
VESTIL AWR-28-12A Aluminium Walk Ramp Overlap Style 144" x 28" | AG7MCX AWR-28-12A6 1/4"144"28"46"26"144"144"1400 lbs.€975.79
VESTIL AWR-28-12B Aluminium Walk Ramp Hook Style 144" x 28" | AG7MCY AWR-28-12B5.812"147"28"48"26"145.444"144"1400 lbs.€956.68
VESTIL AWR-28-14A Aluminium Walk Ramp Overlap Style 168" x 28" | AG7MCZ AWR-28-14A6 1/4"168"28"54"26"168"168"1200 lbs.€1,104.14
VESTIL AWR-28-14B Aluminium Walk Ramp Hook Style 168" x 28" | AG7MDA AWR-28-14B5.812"170 4/5"28"56"26"169 1/4"168"1200 lbs.€1,036.22
VESTIL AWR-28-16A Aluminium Walk Ramp Overlap Style 192" x 28" | AG7MDB AWR-28-16A4 3/4"192"28"62"26"192"192"1000 lbs.€1,245.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL AWR-38-16A Aluminium Walk Ramp, Overlapping Style, 192 Inch x 38 Inch Size
€1,499.83 /unit