VESTIL ASD-2448 Aluminium Sheet Deck Platform Truck 24 Width x 48 Length | AG7LYV

VESTIL ASD-2448 Sheet Deck Platform Truck, 24 Inch Width x 48 Inch Length

Item: AG7LYV Model: ASD-2448Cross Ref: 44PK95
In Stock

Get it by Thursday, Jun 12

€633.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlatform Truck
Caster Dia.5"
Caster MaterialPoly On Steel
Caster Wheel Width2"
Deck Height10"
Deck Length48"
Deck TypeSmooth
Deck Width24"
Handle TypeErgonomic
Height37.312"
Length52 5/8"
Load Capacity3600 lbs.
Static Load Capacity3600 lbs.
Width24"

Shipping Info:

Ship weight (kg) 30.15
Ship height (cm)10.16
Ship length (cm)121.92
Ship width (cm)60.96
HS code8428900290
Country of OriginUS

Product Variants

ProductModelDeck LengthDeck WidthOverall LengthOverall WidthPlatform LengthPlatform WidthLoad CapacityDeck HeightPrice
VESTIL ASD-2460 Aluminium Sheet Deck Platform Truck 24" Width x 60" Length | AG7LYW ASD-246060"24"64.63"24"60"24"3600 lbs.10"€905.83
RFQ
VESTIL ASD-3048 Aluminium Sheet Deck Platform Truck 30" Width x 48" Length | AG7LYX ASD-304848"30"52.63"30"48"30"3600 lbs.10"€963.08
VESTIL ASD-3060 Aluminium Sheet Deck Platform Truck 30" Width x 60" Length | AG7LYY ASD-306060"30"64.63"30"60"30"3600 lbs.10"€1,029.90
RFQ
VESTIL ASD-3672 Aluminium Sheet Deck Platform Truck 36" Width x 72" Length | AG7LYZ ASD-367272"36"76.63"36"72"36"3600 lbs.10"€1,417.05
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL ASD-2448 Sheet Deck Platform Truck, 24 Inch Width x 48 Inch Length
€633.18 /unit