VESTIL APTS-3648-C Aluminium Tool Box Casters 36 x 48 | AG7LXP 39UW09

VESTIL APTS-3648-C Aluminium Tool Box, Caster, 36 Inch x 48 Inch Size

Item: AG7LXP Model: APTS-3648-CCross Ref: 39UW09
In Stock

Get it by Friday, Jun 13

€1,156.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Tool Box
Body FinishGloss
Capacity2500 lbs.
Caster Dia.5"
Caster MaterialPoly On Steel
Caster TypeRigid, Swivel
Caster Width2"
Casters IncludedYes
ColorSilver
Depth26"
Diamond Tread Plate Thickness2/25"
FeaturesAdded Casters
Handle MaterialSteel
Handle TypeFolding Side
Height44.69" , 45"
Includes CastersYes
Jobsite Box Color FamilySilver
Jobsite Box Product GroupingJobsite Box
Length25 22/25"
Lid StyleHinged
MaterialAluminum
Nominal Outside Depth26" , 45"
Nominal Outside Width49"
Number Of Casters4
Number Of Drawers0
Number Of Shelves0 , 1
Number Of Trays1
Padlock Shackle Max. Dia.7/16"
Rust ResistantYes
Storage TypeJobsite Box
Tool Box Housing MaterialAluminum
Tool Storage Type IncludedJobsite Box
TypeChests
Usable Height36"
Usable Length24"
Usable Width48"
WheelsYes
Width49 1/4" , 49"
Body Gauge14 ga.
Jobsite Storage TypeJobsite Box
Locking SystemPadlockable
Maximum Padlock Shackle Diameter7/16"
Overall Depth25 7/8"
Overall Height44 3/4"
Overall Height With Lid Open82 1/8"
Overall Width49 1/4"
Total Load Capacity2500 lbs.
Total Storage Capacity24 cu. ft.

Shipping Info:

Ship weight (kg) 76.5
Ship height (cm)114.3
Ship length (cm)132.08
Ship width (cm)101.6
HS code7610900080
Country of OriginUS

Product Variants

ProductModelColorMaterialPrice
VESTIL APTS-2436 Aluminium Portable Tool Box 24" x 36" | AG7LWF 39UV98 APTS-2436SilverAluminum€699.94
VESTIL APTS-2436-C Aluminium Treadplate Toolbox with Casters | AG7LWG APTS-2436-CSilver-€874.93
VESTIL APTS-2436-F Aluminium Tool Box Fork Pockets 24" x 36" | AG7LWJ 39UW11 APTS-2436-FSilverAluminum€855.84
VESTIL APTS-2448 Aluminium Portable Tool Box 24" x 48" | AG7LWM APTS-2448Silver-€825.08
VESTIL APTS-2448-C Aluminium Tool Box with Casters 24" x 48" | AG7LWN APTS-2448-CSilver-€973.59
VESTIL APTS-2448-CF Aluminium Tool Box with Casters/forks 24" x 48" | AG7LWP APTS-2448-CFSilver-€1,086.10
VESTIL APTS-2448-F Aluminium Tool Box Fork Pockets 24" x 48" | AG7LWT 39UW03 APTS-2448-FSilverAluminum€971.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL APTS-3648-C Aluminium Tool Box, Caster, 36 Inch x 48 Inch Size
€1,156.14 /unit