Flat Shipping

Flat Shipping at €24.99 + VAT

MASTER LOCK 411KAS6RED Lockout Padlock Keyed Alike Red 1/4 Inch - Pack Of 6 | AE9THP 6MCF6

MASTER LOCK 411KAS6RED Lockout Padlock Keyed Alike Red 1/4 Inch - Pack Of 6

Item: AE9THP Model: 411KAS6REDCross Ref: 6MCF6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€140.73 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLockout Padlock
Body ColorRed
Body Dimensions1.5" x 3"
Body Height3"
Body Length3"
Body MaterialPlastic , Zenex Thermoplastic
Body SizeLong Body
Body Width1 1/2"
ColorRed
HeaderDanger
Includes(2) Keys, Labels
Key StyleStandard
Key TypeKeyed Alike
LabelingLabel Included
LanguageEnglish, French, Spanish
Master KeyedNo
Non-removable KeyYes
Number Of Keys2
Number Of Tumbler Pins6
Opening TypeKey
Resistance PropertiesChemical Resistant
Shackle Dia.1/4"
Shackle Height1 1/2"
Shackle LengthStandard
Shackle MaterialHardened Steel
Shackle TypeOpen
Shackle Width0.781"
Number Of Keys Included2
Padlock Body MaterialThermoplastic
Padlock Shackle MaterialHardened Steel
Shackle Diameter1/4"
Vertical Shackle Clearance1 1/2"
Width Across Shackle25/32"

Shipping Info:

Ship weight (kg) 0.855
Ship height (cm)7.62
Ship length (cm)27.69
Ship width (cm)3.81
HS code8301108000
Country of OriginMX

Product Variants

ProductModelBody MaterialShackle MaterialKey TypeBody ColorShackle Dia.Pkg. Qty.Price
MASTER LOCK 411BLK Lockout Padlock Keyed Different Black 1/4in. Diameter | AD7LYG 4FG06 411BLKZenex ThermoplasticSteelDifferentBlack1/4"1€20.16
MASTER LOCK 411BLU Lockout Padlock Keyed Different Blue 1/4 Inch Diameter | AD7LYH 4FG07 411BLUZenex ThermoplasticSteelDifferentBlue1/4"1€20.16
MASTER LOCK 411GRN Lockout Padlock Keyed Different Green 1/4in. Diameter | AD7LYJ 4FG08 411GRNPlasticMetalKeyed DifferentGreen1/4"1€20.16
MASTER LOCK 411ORJ Lockout Padlock Keyed Different Orange 1/4 Inch Diameter | AD7LYK 4FG09 411ORJPlasticMetalKeyed DifferentOrange1/4"1€20.16
MASTER LOCK 411PRP Lockout Padlock Keyed Different Purple 1/4 Inch Diameter | AD7LYL 4FG10 411PRPThermoplasticMetalKeyed DifferentPurple1/4"1€20.16
MASTER LOCK 411RED Lockout Padlock Keyed Different Red 1/4 Inch Shackle Diameter | AD7LYM 4FG11 411REDZenex ThermoplasticSteelDifferentRed1/4"1€20.16
MASTER LOCK 411YLW Lockout Padlock Keyed Different Yellow 1/4 Inch Diameter | AD7LYN 4FG13 411YLWZenex ThermoplasticSteelDifferentYellow1/4"1€20.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER LOCK 411KAS6RED Lockout Padlock Keyed Alike Red 1/4 Inch - Pack Of 6
€140.73 /pack