VESTIL APTS-2460-CF-FD Aluminium Tool Box Fold Down Caster/fork 24 x 60 | AG7LXA

VESTIL APTS-2460-CF-FD Aluminium Tool Box, Fold Down, Caster/fork, 24 Inch x 60 Inch Size

Item: AG7LXA Model: APTS-2460-CF-FD
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,358.75 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFront Door Fold Down Portable Tool Box
Capacity2500 lbs.
Caster Dia.5"
Caster MaterialPoly On Steel
Caster Width2"
ColorSilver
Depth26"
Diamond Tread Plate Thickness1/8"
Fork Pocket Center24"
Fork Pocket Height2 1/2"
Fork Pocket Size7 1/2"
Fork Pocket Width7 1/2"
Front Door Height12 1/4"
Front Door Width48.812"
Handle MaterialSteel
Height32.69" , 33"
Jobsite Box Color FamilySilver
Jobsite Box Product GroupingJobsite Box
Length25 22/25"
MaterialAluminum
Number Of Casters4
Number Of Shelves1
Number Of Trays1
Padlock Shackle Max. Dia.0.438"
Rust ResistantYes
Tool Box Housing MaterialAluminum
Tool Storage Type IncludedJobsite Box
TypeChests
Usable Height24"
Usable Length24"
Usable Width60"
WheelsYes
Width61 1/4" , 61"

Shipping Info:

Ship weight (kg) 74.25
Ship height (cm)93.98
Ship length (cm)165.1
Ship width (cm)101.6
HS code7610900080
Country of OriginUS

Product Variants

ProductModelColorMaterialPrice
VESTIL APTS-2436-C-FD Aluminium Tool Box Fold Down with Casters 24" x 36" | AG7LWH APTS-2436-C-FDSilverAluminum€967.32
VESTIL APTS-2436-FD Aluminium Portable Tool Box Fold Down 24" x 36" | AG7LWK APTS-2436-FDSilver-€829.40
VESTIL APTS-2436-F-FD Aluminium Tool Box Fold Down-fork Pocket 24" x 36" | AG7LWL APTS-2436-F-FDSilverAluminum€967.27
VESTIL APTS-2448-C-FD Aluminium Tool Box Fold Down with Casters 24" x 48" | AG7LWQ APTS-2448-C-FDSilverAluminum€1,081.90
VESTIL APTS-2448-CF-FD Aluminium Tool Box Fold Down Caster/fork 24" x 48" | AG7LWR APTS-2448-CF-FDSilverAluminum€1,195.27
VESTIL APTS-2448-FD Aluminium Portable Tool Box Fold Down 24" x 48" | AG7LWU APTS-2448-FDSilver-€934.39
VESTIL APTS-2448-F-FD Aluminium Tool Box Fold Down-fork Pocket 24" x 48" | AG7LWV APTS-2448-F-FDSilverAluminum€1,081.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL APTS-2460-CF-FD Aluminium Tool Box, Fold Down, Caster/fork, 24 Inch x 60 Inch Size
€1,358.75 /unit