VESTIL APTS-2448-C-FD Aluminium Tool Box Fold Down with Casters 24 x 48 | AG7LWQ

VESTIL APTS-2448-C-FD Aluminium Tool Box, Fold Down with Caster, 24 Inch x 48 Inch Size

Item: AG7LWQ Model: APTS-2448-C-FD
In Stock

Get it by Tuesday, Jun 10

€1,081.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFront Door Fold Down Portable Tool Box
Capacity2500 lbs.
Caster Dia.5"
Caster MaterialPoly On Steel
Caster TypeRigid, Swivel
Caster Width2"
ColorSilver
Depth26"
Diamond Tread Plate Thickness2/25"
Front Door Height12 1/4"
Front Door Width36 7/8"
Handle MaterialSteel
Height32.69" , 33"
Jobsite Box Color FamilySilver
Jobsite Box Product GroupingJobsite Box
Length25 22/25"
MaterialAluminum
Number Of Casters4
Number Of Shelves1
Number Of Trays1
Padlock Shackle Max. Dia.7/16"
Rust ResistantYes
Tool Box Housing MaterialAluminum
Tool Storage Type IncludedJobsite Box
TypeChests
Usable Height24"
Usable Length24"
Usable Width48"
WheelsYes
Width49 1/4" , 49"

Shipping Info:

Ship weight (kg) 64.8
Ship height (cm)83.82
Ship length (cm)134.62
Ship width (cm)101.6
HS code7610900080
Country of OriginUS

Product Variants

ProductModelColorMaterialPrice
VESTIL APTS-2436-C-FD Aluminium Tool Box Fold Down with Casters 24" x 36" | AG7LWH APTS-2436-C-FDSilverAluminum€967.32
VESTIL APTS-2436-FD Aluminium Portable Tool Box Fold Down 24" x 36" | AG7LWK APTS-2436-FDSilver-€829.40
VESTIL APTS-2436-F-FD Aluminium Tool Box Fold Down-fork Pocket 24" x 36" | AG7LWL APTS-2436-F-FDSilverAluminum€967.27
VESTIL APTS-2448-CF-FD Aluminium Tool Box Fold Down Caster/fork 24" x 48" | AG7LWR APTS-2448-CF-FDSilverAluminum€1,195.27
VESTIL APTS-2448-FD Aluminium Portable Tool Box Fold Down 24" x 48" | AG7LWU APTS-2448-FDSilver-€934.39
VESTIL APTS-2448-F-FD Aluminium Tool Box Fold Down-fork Pocket 24" x 48" | AG7LWV APTS-2448-F-FDSilverAluminum€1,081.84
VESTIL APTS-2460-C-FD Aluminium Tool Box Fold Down with Casters 24" x 60" | AG7LWZ APTS-2460-C-FDSilverAluminum€1,245.13
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL APTS-2448-C-FD Aluminium Tool Box, Fold Down with Caster, 24 Inch x 48 Inch Size
€1,081.90 /unit