VESTIL ALLH-2420-4SFL Aluminium Light Load Lift, 24x20, Foot Pump, 54-1/8 Max Height, 400 lb | AG7LTN

VESTIL ALLH-2420-4SFL Light Load Lift, 24 x 20 Inch Size, Foot Pump, 54-1/8 Inch Max Height, 400 Lb. Capacity

Item: AG7LTN Model: ALLH-2420-4SFL
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemPlatform Lift
Batteries IncludedNo
Capacity400 lbs.
CollapsibleNo
ColorSilver
Front Caster Dia.4"
Front Caster MaterialMold On Rubber
Front Caster TypeSwivel
Front Caster Width2"
Handle Caster Dia.4"
Handle Caster MaterialPoly On Poly
Handle Caster TypeRigid
Handle Caster Width1 1/4"
Height68 7/8"
Horizontal Load Center10"
Includes(2) Handle Casters Poly On Poly 4" x 1.25"
Length29 3/4"
Load Lifter Operation MethodFoot Pump
Location TypeUniversal
Lowered Height6 1/8"
Max. Travel Distance48"
Min. Height3.13"
Number Of Casters8
Number Of Front Caster4
Number Of Handle Caster2
Number Of Rear Casters2
Operation TypeFoot Pump
Per Foot Pump Lift1"
Platform Length20"
Platform MaterialSteel
Platform Width24"
Power SourceManual
Raised Height54 1/8"
Rear Caster Dia.2" , 8"
Rear Caster MaterialPoly On Poly
Rear Caster TypeRigid
Width26 5/8"

Shipping Info:

Ship weight (kg) 77.4
Ship height (cm)182.88
Ship length (cm)121.92
Ship width (cm)101.6
HS code8427900000
Country of OriginUS

Product Variants

ProductModelPlatform LengthPlatform WidthOverall WidthColorFront Caster Dia.Raised HeightHeightCapacityPrice
VESTIL ALLW-2020-FW Platform Lift 400 Lb. Capacity66-1/4 Inch Height | AB4EDV 1XFE4 ALLW-2020-FW20"20"20"Silver2"58"66 1/2"400 lbs.€829.35
RFQ
VESTIL ALLW-2420-4SFL Platform Lift 400 Lb. Capacity69-1/2 Inch Height | AB4EDW 1XFE5 ALLW-2420-4SFL24"20"27 1/4"Silver4"60"69.31"400 lbs.€1,227.09
RFQ
VESTIL ALLH-2020-FW Aluminium Light Load Lift, 20"x20", Foot Pump, 51-1/8" Max Height, 400 lb | AG7LTM ALLH-2020-FW20"20"-Silver2"51 1/8"66"400 lbs.-
RFQ
VESTIL LLH-202053-FW Foot Pump Lite Load Lifter Fixed Wheel | AG7VPA LLH-202053-FW20"20"-Blue2"51 1/8"66"500 lbs.€1,110.49
RFQ
VESTIL LLH-242056-4SFL Foot Pump Lite Load Lifter Swivel Caster | AG7VPB LLH-242056-4SFL20"24"-Blue4"54 1/8"68.937"500 lbs.€1,337.44
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL ALLH-2420-4SFL Light Load Lift, 24 x 20 Inch Size, Foot Pump, 54-1/8 Inch Max Height, 400 Lb. Capacity