VESTIL AHW-H-2448-A Adjustable Aluminium Stand, Serrated, 9-1/2 Inch to 15-1/2 Inch Height, 24 Inch x 48 Inch Size

Item: AG7LPF Model: AHW-H-2448-A
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemSerrated Deck Work Platform
Batteries IncludedNo
ColorSilver
Deck TypeSerrated
MaterialAluminum
Max. Height15 1/2"
Min. Height9 1/2"
Number Of Legs4
Platform Capacity500 lbs.
Platform Length48"
Platform StyleAdjustable
Platform Width23"

Shipping Info:

Ship weight (kg) 27.9
Ship height (cm)27.94
Ship length (cm)124.46
Ship width (cm)63.5
HS code7326908588
Country of OriginUS

Product Variants

ProductModelMaterialPlatform WidthPlatform HeightPlatform DepthColorNumber Of LegsPlatform LengthDeck TypePrice
VESTIL AHW-L-2460 Work Platform Adjustable Height Steel 5 To 8 Inch Height | AF3QHV 8AWY7 AHW-L-2460Steel23"5" to 8"60"Silver660"Serrated€343.53
RFQ
VESTIL AHW-H-2424 Work Platform Adjustable Height Steel 9 To 14 Inch Height | AF4LFW 9AAX8 AHW-H-2424Steel24"9" to 14"24"Gray424"Serrated€272.51
VESTIL AHW-H-2436 Work Platform Adjustable Height Steel 9 To 14 Inch Height | AF4VXM 9M982 AHW-H-2436Steel23"9" to 14"36"Gray436"Serrated€291.63
VESTIL AHW-H-2460 Work Platform Adjustable Height Steel 9 To 14 Inch Height | AF4YHE 9PW09 AHW-H-2460Steel23"9" to 14"60"Gray660"Serrated€357.30
RFQ
VESTIL AHW-L-2424 Work Platform Adjustable Height Steel 5 To 8 Inch Height | AF6CCX 9WGZ4 AHW-L-2424Aluminum24"5" to 8"24"Silver424"Solid€238.50
VESTIL AHW-L-2436 Work Platform Adjustable Height Steel 5 To 8 Inch Height | AF6CYD 9X081 AHW-L-2436Aluminum23"5" to 8"36"Silver436"Serrated€275.63
VESTIL AHW-H-1924 Adjustable Steel Stand 10-1/2" to 16-1/2" Height 19" Width x 24" Length | AG7LNQ AHW-H-1924Steel19"--Yellow423"Serrated€263.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL AHW-H-2448-A Adjustable Aluminium Stand, Serrated, 9-1/2 Inch to 15-1/2 Inch Height, 24 Inch x 48 Inch Size