VESTIL AHW-H-2460 Work Platform Adjustable Height Steel 9 To 14 Inch Height

Item: AF4YHE Model: AHW-H-2460Cross Ref: 9PW09
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€357.30 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWork Platform
Base Depth60"
Base Length60"
Base Width24"
Batteries IncludedNo
ColorGray
Deck TypeSerrated
MaterialSteel
Max. Height16 1/2"
Min. Height10 1/2"
Number Of Legs6
Overall Height9" to 14"
Platform Capacity500 lbs.
Platform Depth60"
Platform Height9" to 14"
Platform Length60"
Platform StyleAdjustable
Platform Width23"
AssemblyAssembled
Climbing Angle59°
FoldingNot Foldable
Ground Clearance Height12"
Height AdjustabilityAdjustable Height
Includes HandrailsHandrails Not Included
Load Capacity500 lbs.
Locking MechanismNo Locking Mechanism
MobilityStationary
Number Of Access Sides4
Number Of Steps1
Overall Height - Maximum14"
Overall Height - Minimum9"
Platform Height - Maximum14"
Platform Height - Minimum9"
StandardsOSHA COMPLIANT
Step Depth24"
Step Width60"
Tread TypeSerrated
Use LocationIndoor
Weight61 lbs.

Shipping Info:

Ship weight (kg) 46.8
Ship height (cm)40.64
Ship length (cm)162.56
Ship width (cm)101.6
HS code7326908588
Country of OriginUS

Product Variants

ProductModelMaterialPlatform WidthPlatform HeightPlatform DepthColorNumber Of LegsPlatform LengthDeck TypePrice
VESTIL AHW-L-2460 Work Platform Adjustable Height Steel 5 To 8 Inch Height | AF3QHV 8AWY7 AHW-L-2460Steel23"5" to 8"60"Silver660"Serrated€343.53
RFQ
VESTIL AHW-H-2424 Work Platform Adjustable Height Steel 9 To 14 Inch Height | AF4LFW 9AAX8 AHW-H-2424Steel24"9" to 14"24"Gray424"Serrated€272.51
VESTIL AHW-H-2436 Work Platform Adjustable Height Steel 9 To 14 Inch Height | AF4VXM 9M982 AHW-H-2436Steel23"9" to 14"36"Gray436"Serrated€291.63
VESTIL AHW-L-2424 Work Platform Adjustable Height Steel 5 To 8 Inch Height | AF6CCX 9WGZ4 AHW-L-2424Aluminum24"5" to 8"24"Silver424"Solid€238.50
VESTIL AHW-L-2436 Work Platform Adjustable Height Steel 5 To 8 Inch Height | AF6CYD 9X081 AHW-L-2436Aluminum23"5" to 8"36"Silver436"Serrated€275.63
VESTIL AHW-H-1924 Adjustable Steel Stand 10-1/2" to 16-1/2" Height 19" Width x 24" Length | AG7LNQ AHW-H-1924Steel19"--Yellow423"Serrated€263.98
VESTIL AHW-H-1924-A Adjustable Aluminium Stand Serrated 9-1/2" to 15-1/2" Height 19" x 24" | AG7LNR AHW-H-1924-AAluminum19"--Silver423"Serrated-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL AHW-H-2460 Work Platform Adjustable Height Steel 9 To 14 Inch Height
€357.30 /unit