VESTIL AHSN-6-15-14 Knock-down Adjustable Steel Gantry 6000 lb Capacity 15 Ft x 14 Ft | AG7LKH

VESTIL AHSN-6-15-14 Knock down Adjustable Steel Gantry Crane, 6000 Lb. Capacity, 15 Feet x 14 Feet

Item: AG7LKH Model: AHSN-6-15-14
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€4,047.56 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Gantry Crane
Adjustable HeightYes
Adjustable Increments6"
Base Width88"
Beam Height10.13"
Capacity6000 lbs.
Caster Dia.8"
Caster LockYes
Caster MaterialPhenolic
Caster Width3"
ColorBlue
Flange Width4"
Height179.062"
I Beam Height103" to 169"
I Beam Length180"
Length179 3/4"
MaterialSteel
Max. Clearance169"
Min. Clearance103"
Number Of Casters4
StyleKnock Down
Under I Beam Usable Height103" to 169"
Usable Beam Length149 3/4"
Usable Travel Distance149 3/4"
Width88"

Shipping Info:

Ship weight (kg) 404.55
Ship height (cm)45.72
Ship length (cm)2.54
Ship width (cm)203.2
HS code8426190000
Country of OriginUS

Product Variants

ProductModelHeightBeam HeightCaster MaterialI Beam HeightCapacityI Beam LengthCaster WidthFlange WidthPrice
VESTIL AHSN-10-15-10 Knock-down Adjustable Steel Gantry 10000 lb Capacity 15 Ft x 10 Ft | AG7LJA AHSN-10-15-10135.062"12.19"Ductile Steel78" to 120"10000 lbs.180"3"4"€6,234.86
RFQ
VESTIL AHSN-2-10-12 Knock-down Adjustable Steel Gantry 2000 lb Capacity 10 Ft x 12 Ft | AG7LJB AHSN-2-10-12149 7/8"6"Glass Filled Nylon90" to 144"2000 lbs.120"2"4"€2,874.46
RFQ
VESTIL AHSN-2-10-14 Knock-down Adjustable Steel Gantry 2000 lb Capacity 10 Ft x 14 Ft | AG7LJC AHSN-2-10-14173.437"6"Glass Filled Nylon102" to 168"2000 lbs.120"2"4"€3,173.60
RFQ
VESTIL AHSN-2-10-16 Knock-down Adjustable Steel Gantry 2000 lb Capacity 10 Ft x 16 Ft | AG7LJD AHSN-2-10-16197.437"6"Glass Filled Nylon126" to 192"2000 lbs.120"2"4"€3,828.10
RFQ
VESTIL AHSN-2-15-10 Knock-down Adjustable Steel Gantry 2000 lb Capacity 15 Ft x 10 Ft | AG7LJE AHSN-2-15-10126 3/8"6"Glass Filled Nylon78" to 120"2000 lbs.180"2"4"€2,749.28
RFQ
VESTIL AHSN-2-15-12 Knock-down Adjustable Steel Gantry 2000 lb Capacity 15 Ft x 12 Ft | AG7LJF AHSN-2-15-12149 7/8"6"Glass Filled Nylon90" to 144"2000 lbs.180"2"4"€3,161.83
RFQ
VESTIL AHSN-2-15-14 Knock-down Adjustable Steel Gantry 2000 lb Capacity 15 Ft x 14 Ft | AG7LJG AHSN-2-15-14173.437"6"Glass Filled Nylon102" to 168"2000 lbs.180"2"4"€3,380.35
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL AHSN-6-15-14 Knock down Adjustable Steel Gantry Crane, 6000 Lb. Capacity, 15 Feet x 14 Feet
€4,047.56 /unit