COXREELS 1125WCL-6-EB Welding Cable Reel, 150 - 300 Feet Length, 450A | CF3MXL

COXREELS 1125WCL-6-EB Welding Cable Reel, 150 - 300 Feet Length, 450A

Item: CF3MXL Model: 1125WCL-6-EB
In Stock

Get it by Tuesday, Jun 17

€1,367.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Reel
Base Size11.38" x 16"
Gauge Size#2 AWG, #1 AWG, #1/0 AWG, #2/0 AWG
Input Amps450A
Mounting Size9.44" x 10"
Overall Height19.13"
Overall Length17 1/2"
Overall Width19 22/25"

Shipping Info:

Ship weight (kg) 28.8
Ship height (cm)48.59
Ship length (cm)44.45
Ship width (cm)50.5
Country of OriginUS

Product Variants

ProductModelDrive TypeOverall HeightMounting SizeBase SizeOverall WidthHose LengthReel MaterialEnclosedPrice
COXREELS 1125WCL-12-C Welding Cable Reel, 300 - 600 Feet Length, 450A | CF3MPW 1125WCL-12-CHand18 1/2"15.44" x 10"17.38" x 15.38"24 3/4"---€792.79
COXREELS 1125WCL-6-C Welding Cable Reel, 150 - 300 Feet Length, 450A | CF3MPX 1125WCL-6-CHand18 1/2"9.44" x 10"11.38" x 15.38"18 3/4"45"SteelNo€792.79
COXREELS 1125WCL-12-A Welding Cable Reel, 300 - 600 Feet Length, 450A | CF3MXE 1125WCL-12-AAir Driven18 1/2"15.44" x 10"17.38" x 16"23 1/4"53"Steel-€1,270.50
COXREELS 1125WCL-12-EA Welding Cable Reel, 300 - 600 Feet Length, 450A | CF3MXF 1125WCL-12-EAElectric Motor Driven19.13"15.44" x 10"17.38" x 16"25 22/25"71"Steel-€1,459.92
COXREELS 1125WCL-12-EB Welding Cable Reel, 300 - 600 Feet Length, 450A | CF3MXG 1125WCL-12-EB-19.13"15.44" x 10"17.38" x 16"25 22/25"---€1,367.52
COXREELS 1125WCL-12-ED Welding Cable Reel, 300 - 600 Feet Length, 450A | CF3MXH 1125WCL-12-EDElectric Motor Driven19.13"15.44" x 10"17.38" x 16"25 22/25"71"Steel-€1,325.94
COXREELS 1125WCL-6-A Welding Cable Reel, 150 - 300 Feet Length, 450A | CF3MXJ 1125WCL-6-AAir Driven18 1/2"9.44" x 10"11.38" x 16"17 1/4"46"Steel-€1,270.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS 1125WCL-6-EB Welding Cable Reel, 150 - 300 Feet Length, 450A
€1,367.52 /unit