VESTIL AHA-15-8-12-PNU Aluminium Gantry Crane with Pneumatic Caster 8 Ft x 12 Ft | AG7LDP

VESTIL AHA-15-8-12-PNU Gantry Crane With Pneumatic Caster, 1500 lb., 8 x 12 Feet Size, Silver, Aluminum

Item: AG7LDP Model: AHA-15-8-12-PNU
In Stock

Get it by Friday, Jun 13

€4,190.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Gantry Crane
Adjustable HeightYes
Adjustable Increments6"
Base Width53 3/4"
Beam Height6"
Capacity1500 lbs.
Caster Dia.12"
Caster LockYes
Caster MaterialPneumatic
Caster TypeFour-Way Locking
Caster Width3 1/2"
ColorSilver
Flange Width3.31"
Height156 1/4"
I Beam Length96"
Length96"
MaterialAluminum
Max. Clearance150"
Min. Clearance120"
Number Of Casters4
Under I Beam Usable Height120" to 150"
Usable Beam Length72 1/4"
Usable Travel Distance72 1/4"
Width53 3/4"

Shipping Info:

Ship weight (kg) 129.6
Ship height (cm)45.72
Ship length (cm)2.54
Ship width (cm)73.66
HS code8426190000
Country of OriginUS

Product Variants

ProductModelHeightBeam HeightI Beam LengthFlange WidthMax. ClearanceUsable Beam LengthMin. ClearanceUnder I Beam Usable HeightPrice
VESTIL AHA-15-10-10-PNU Aluminium Gantry Crane with Pneumatic Caster 10 Ft x 10 Ft | AG7LDD AHA-15-10-10-PNU134 1/4"6"120"3.31"128"96 1/4"98"98" to 128"€3,353.94
VESTIL AHA-15-10-12-PNU Aluminium Gantry Crane with Pneumatic Caster 10 Ft x 12 Ft | AG7LDE AHA-15-10-12-PNU156 1/4"6"120"3.31"150"96 1/4"120"120" to 150"€3,624.42
VESTIL AHA-15-10-8-PNU Aluminium Gantry Crane with Pneumatic Caster 10 Ft x 8 Ft | AG7LDF AHA-15-10-8-PNU110 1/4"6"120"3.31"104"96 1/4"74"74" to 104"€3,538.47
VESTIL AHA-15-12-10-PNU Aluminium Gantry Crane with Pneumatic Caster 12 Ft x 10 Ft | AG7LDG AHA-15-12-10-PNU136 1/4"8"144"4"128"120 1/4"98"98" to 128"€3,811.05
VESTIL AHA-15-12-12-PNU Aluminium Gantry Crane with Pneumatic Caster 12 Ft x 12 Ft | AG7LDH AHA-15-12-12-PNU158 1/4"8"144"4"150"120 1/4"120"120" to 150"€3,501.33
VESTIL AHA-15-12-8-PNU Aluminium Gantry Crane with Pneumatic Caster 12 Ft x 8 Ft | AG7LDJ AHA-15-12-8-PNU112 1/4"8"144"4"104"120 1/4"74"74" to 104"€3,527.84
VESTIL AHA-15-15-10-PNU Aluminium Gantry Crane with Pneumatic Caster 15 Ft x 10 Ft | AG7LDK AHA-15-15-10-PNU136 1/4"8"180"4.17"128"156 1/4"98"98" to 128"€3,777.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL AHA-15-8-12-PNU Gantry Crane With Pneumatic Caster, 1500 lb., 8 x 12 Feet Size, Silver, Aluminum
€4,190.77 /unit