VESTIL AHA-15-12-10-PNU Aluminium Gantry Crane with Pneumatic Caster 12 Ft x 10 Ft | AG7LDG

VESTIL AHA-15-12-10-PNU Gantry Crane With Pneumatic Caster, 1500 lb., 12 x 10 Feet Size, Silver, Aluminum

Item: AG7LDG Model: AHA-15-12-10-PNU
In Stock

Get it by Tuesday, Jun 10

€3,811.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Gantry Crane
Adjustable HeightYes
Adjustable Increments6"
Base Width53 3/4"
Beam Height8"
Capacity1500 lbs.
Caster Dia.12"
Caster LockYes
Caster MaterialPneumatic
Caster TypeFour-Way Locking
Caster Width3 1/2"
ColorSilver
Flange Width4"
Height136 1/4"
I Beam Length144"
Length144"
MaterialAluminum
Max. Clearance128"
Min. Clearance98"
Number Of Casters4
Under I Beam Usable Height98" to 128"
Usable Beam Length120 1/4"
Usable Travel Distance120 1/4"
Width53 3/4"

Shipping Info:

Ship weight (kg) 138.6
Ship height (cm)35.56
Ship length (cm)2.54
Ship width (cm)71.12
HS code8426190000
Country of OriginUS

Product Variants

ProductModelHeightBeam HeightI Beam LengthFlange WidthMax. ClearanceUsable Beam LengthMin. ClearanceUnder I Beam Usable HeightPrice
VESTIL AHA-15-10-10-PNU Aluminium Gantry Crane with Pneumatic Caster 10 Ft x 10 Ft | AG7LDD AHA-15-10-10-PNU134 1/4"6"120"3.31"128"96 1/4"98"98" to 128"€3,353.94
VESTIL AHA-15-10-12-PNU Aluminium Gantry Crane with Pneumatic Caster 10 Ft x 12 Ft | AG7LDE AHA-15-10-12-PNU156 1/4"6"120"3.31"150"96 1/4"120"120" to 150"€3,624.42
VESTIL AHA-15-10-8-PNU Aluminium Gantry Crane with Pneumatic Caster 10 Ft x 8 Ft | AG7LDF AHA-15-10-8-PNU110 1/4"6"120"3.31"104"96 1/4"74"74" to 104"€3,538.47
VESTIL AHA-15-12-12-PNU Aluminium Gantry Crane with Pneumatic Caster 12 Ft x 12 Ft | AG7LDH AHA-15-12-12-PNU158 1/4"8"144"4"150"120 1/4"120"120" to 150"€3,501.33
VESTIL AHA-15-12-8-PNU Aluminium Gantry Crane with Pneumatic Caster 12 Ft x 8 Ft | AG7LDJ AHA-15-12-8-PNU112 1/4"8"144"4"104"120 1/4"74"74" to 104"€3,527.84
VESTIL AHA-15-15-10-PNU Aluminium Gantry Crane with Pneumatic Caster 15 Ft x 10 Ft | AG7LDK AHA-15-15-10-PNU136 1/4"8"180"4.17"128"156 1/4"98"98" to 128"€3,777.14
VESTIL AHA-15-15-12-PNU Aluminium Gantry Crane with Pneumatic Caster 15 Ft x 12 Ft | AG7LDL AHA-15-15-12-PNU158 1/4"8"180"4.17"150"156 1/4"120"120" to 150"€4,022.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL AHA-15-12-10-PNU Gantry Crane With Pneumatic Caster, 1500 lb., 12 x 10 Feet Size, Silver, Aluminum
€3,811.05 /unit