VESTIL A-3648 Hand Truck Dockplate, Aluminium, 500 Lb. Capacity, 36 x 48 Inch Size, Silver

Item: CE3AAQ Model: A-3648
In Stock

Get it by Wednesday, Jun 11

€412.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDock Plate
Bevel Angle11°
ColorSilver
Distance From Bend To Edge9"
HandlesYes
Height9 1/4"
Height Difference Between Truck And Door7"
Height Differential7"
Length47 21/25"
Load Capacity500 lbs.
MaterialDecal, Label
Usable Length48"
Usable Width36"
Width42"

Shipping Info:

Ship weight (kg) 18.45
Ship height (cm)27.94
Ship length (cm)121.92
Ship width (cm)91.44
HS code7610900080
Country of OriginUS

Product Variants

ProductModelUsable WidthUsable LengthColorHeight DifferentialHeight Difference Between Truck And DoorLoad CapacityService Height RangeBevel AnglePrice
VESTIL A-3048 Dockplate Aluminium 500 Lb 48 x 30 In | AE7FHB 5XPH0 A-304830"48"Silver7"7"500 lbs.7"11°€360.58
VESTIL A-3624 Work Platform 24 Inch Width 3 feet Length | AF4UUJ 9KZF0 A-362436"36"Black3"3"500 lbs.-11°€368.03
VESTIL A-3036 Dockplate Aluminium 500 lb Capacity 30 x 36" | AG7LAE A-303630"36"Silver5"5"500 lbs.-11°€313.83
VESTIL A-3024 Hand Truck Dockplate, Aluminum, 500 Lbs Capacity, 30 x 24 Inch Size | CE3AAL A-302430"24"Silver3"3"500 lbs.-11°€265.08
VESTIL A-3030 Hand Truck Dockplate, Aluminum, 500 Lbs Capacity, 30 x 30 Inch Size | CE3AAM A-303030"30"Silver4"4"500 lbs.-11°€286.23
VESTIL A-3630 Hand Truck Dockplate, Aluminum, 500 Lbs Capacity, 36 x 30 Inch Size | CE3AAN A-363036"30"Silver4"4"500 lbs.-11°€335.08
VESTIL A-3636 Hand Truck Dockplate, Aluminum, 500 Lbs Capacity, 36 x 36 Inch Size | CE3AAP A-363636"36"Silver5"5"500 lbs.-11°€353.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL A-3648 Hand Truck Dockplate, Aluminium, 500 Lb. Capacity, 36 x 48 Inch Size, Silver
€412.46 /unit